Shop All Exit Devices
Ives
Detex Detex Value Series Exit Devices
Mfr # FS497 US3
Zoro # G410049481
product price: $92.29
/ea
Free Shipping & Returns
$92.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Bright Brass
- Material Brass
- Color Bright Brass
- Application Stops, Holders and Bumpers
- Includes Stops, Holders and Bumpers
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ives
- MFR # FS497 US3
- Zoro # G410049481
- UPC # 197163243136
- Country of Origin Mexico
- Category Exit Devices
Details
Finish | Bright Brass |
Material | Brass |
Color | Bright Brass |
Application | Stops, Holders and Bumpers |
Includes | Stops, Holders and Bumpers |
Description
Auto Door Stop and Holder, Bright Brass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARMSTRONG WORLD INDUSTRIES Dune Ceiling Tile, 24 in W x 24 in L, Angled Tegular, 15/16 in Grid Size, 12 PK (1853)
- ELMDOR Dry Wall Access Door, 20x20, Prime Coat W/ Screwdriver Lock (DW20X20PC-SDL)
- PRIME-LINE 4 x 16 in. Stainless Steel, Round Handle Door Pull Plate Single Pack (J 4643)
- ZORO SELECT O-Ring, EPDM, Dash 276, 11, 11.262, PK5 (U38869.012.1100)
- IVES Adams Rite Exit Device Accessories and Kits (9100HD-33 US32D)
- FALCON Rim, Medium Duty, 48 in. Door W, Series 19 (F19-R-EO SP313 4FT)
- DORMAKABA Surface Vertical Rod, Standard Duty (QED314367689)
- VON DUPRIN 35A-NL 3 US28 LHR Exit Device (35ANL 3 US28 LHR)
- ADAMS RITE Surface Exit Device, 36", US19 (8803-36)
- YALE Grade 1 Surface Vertical Rod Exit Device, 36" x 96", US32D (7110 36 630)
- JACKSON Dark Bronze 1295 Series Push Pad Rim Exit Device (311295S4313)
- Ives Exit Devices