Shop All Exit Devices
Ives
Detex Detex Advantex Exit Devices
Mfr # 8190HD-8 US4
Zoro # G610052113
product price: $112.99
/ea
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Satin Brass
- Material Brass
- Color Satin Brass
- Includes Door Pulls, Push and Pull Plates
- Application Door Pulls, Push and Pull Plates
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ives
- MFR # 8190HD-8 US4
- Zoro # G610052113
- UPC # 197163240708
- Country of Origin Mexico
- Category Exit Devices
Details
Finish | Satin Brass |
Material | Brass |
Color | Satin Brass |
Includes | Door Pulls, Push and Pull Plates |
Application | Door Pulls, Push and Pull Plates |
Description
Offset Door Pull, 90 Deg., 8 in. CTC, 1 in. Diameter, 2-1/2 in. Clearance, Satin Brass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIMELINE TOOLS 1/4 in., Extruded Aluminum, Thumbscrew Window Lock (2 Pack) (U 9800)
- DEGUARD High Security Rim/Mortise Combo - 1-1/4" - 26D (DMRH-03-26D)
- AMERICAN GARAGE DOOR SUPPLY Outside T Handle, Chrome, 5/16 x 4-1/2 In (LDTH516)
- KWIKSET House/Office Key Blank Single For Control Deadbolts, 10PK (83382-001)
- IVES Adams Rite Exit Device Accessories and Kits (9100HD-33 US32D)
- VON DUPRIN Grade 1 Concealed Vertical Rod Exit Bar, Wide Stile Pushpad, 36-in Device, 80-in to 100-in Door Heig (9947L-NL-06 3 26D RHR)
- DETEX Rim, Exit Device, Satin Aluminum (FV40 EB LD 628 99 36)
- ARROW LOCK Rim Exit Device, Satin Aluminum, Passage (ED910-36 AL)
- TRANS ATLANTIC CO. 900 Series UL Listed Aluminum 36 Grade1 Hvy Dty 3-Point Surface Vrtcl Rod Mortise Panic Exit Device (ED-3MVR931-AL)
- DETEX Key Narrow Pull Trim, Pull, Grade 1 (03AN 693)
- VON DUPRIN 35A-L-07 4 26D RHR Exit Device (35AL-07 4 26D RHR)
- Ives Exit Devices