Shop All Door Stops
Ives
Convex Bumper Door Stop, 2-1/2"H x 3/8"W
Mfr # WS401/402CVX US26D
Zoro # G1894411
product price: $19.39
/ea
$19.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Cast Brass
- Mounting Type Wall Mount
- Finish Satin Chrome
- Length 2 1/2 in
- Projection 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ives
- MFR # WS401/402CVX US26D
- Zoro # G1894411
- Country of Origin Taiwan, Province of China
- Category Door Stops
Dimensions
Length | 2 1/2 in |
Height | 2 1/2 in |
Width | 3/8 in |
Details
Item | Convex Bumper Door Stop |
Material | Cast Brass |
Mounting Type | Wall Mount |
Finish | Satin Chrome |
Projection | 1 in |
Door Opening Adjustment | 85 Degrees to 125 Degrees |
Tip Material | Plastic Anchor |
Type | Convex |
Description
Convex Bumper Door Stop, Mounting Type Wall Mount, Finish Satin Chrome, Projection 1 in, Length 2 1/2 in, Height 2 1/2 in, Width 3/8 in, Door Opening Adjustment 85 Degrees to 125 Degrees , Tip Material Plastic Anchor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIMPLEX Keyless Exit Device (5010BWL-26D-41)
- ZORO SELECT Flange Gasket, 1-1/2 in., 1/8 in., White (24SH-RG-0150-125-0150)
- ZORO SELECT Round Base Magnet, 11 lb. Pull, PK2 (RB20CCER)
- CORBIN RUSSWIN Manual Hydraulic DC3000 Series Door Closers Door Closer Heavy Duty Interior and Exterior, Aluminum (DC3200 A1 689 M54)
- IVES Security Door Stops, Base Steel, Black, 1-1/2"H x 2"W (FS18S)
- IVES Floor Mount Door Stop (436B26D)
- IVES Dome Door Stop, 1"H x 1-3/4"W (FS436 US26D)
- IVES 1-1/2" x 3-1/2" Angled Surface Stop, For Single and Double Door, US26D (AS18 US26D)
- IVES Door Stop, 4"L x 1"W, 2"Proj. (FS452-4 US26D)
- IVES Angle Door Stop, 3"H x 2-1/2"W (FS444 US26D)
- SDC EH20 SEMI FLUSH 1224 VAC/DC CHROME (SDC-EH201224A)
- Ives Door Stops & Holders