Shop All Door Stops
Ives Commercial
Steel Hinge Pin Door Stop Bright Nickel Finish
Mfr # 69F14
Zoro # G511112442
Sold in multiples of 2 for $7.98
$7.98
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
- Brand Ives Commercial
- MFR # 69F14
- Zoro # G511112442
- UPC # 44074137576
- Country of Origin China
- Category Door Stops
Description
For more than 120 years IVES has produced a full line of premium-quality building hardware and accessories that delivers application flexibility and superior value. The expansive portfolio includes hinges, pivots, flush bolts, strikes, door trim, pulls, protection plates, lock guards and many other hardware accessories. As the leader in door accessory hardware, IVES provides premium-quality products that are tough, durable and attractive. Available in a full complement of architectural finishes, IVES accessories coordinate seamlessly for a complete, secure, attractive door solution.
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
- PROSOURCE Hinge Strap Steel Ld 4In Zinc (LSH-Z04-013L)
- CECO Door Frame, Type ST, Steel, 80 In H, 32 In W (FOO1746X-ST)
- HARDWARE RESOURCES 130° Zinc Pie-cut Corner Hinge (22877-000)
- NATIONAL HARDWARE Hinge Continous Ss 1-1/2X30In (N266-940)
- IVES COMMERCIAL Aluminum 3-3/16in Solid Door Stop Satin Nickel Finish (61A15)
- IVES COMMERCIAL Solid Brass 1in Floor Dome Stop Satin Brass Finish (FS4364)
- IVES COMMERCIAL Steel Angle Door Stop Zinc Plated Finish (FS4342C)
- IVES COMMERCIAL Solid Brass 1in Floor Dome Stop Antique Brass Finish (FS4365)
- IVES COMMERCIAL Solid Brass 3-1/8" Solid Door Stop Bright Chrome Finish (61B26)
- IVES COMMERCIAL Steel Hinge Pin Door Stop Satin Nickel Finish (69F15)
- HARDWARE RESOURCES Solid Door Stop with Fixed Screw Attachment - White (DS03-WH)
- Ives Commercial Door Accessories