Shop All Door Stops
Ives Commercial
Steel 3in Flexible Door Stop Satin Chrome Finish
Mfr # 060F26D
Zoro # G511111964
product price: $1.00
/ea
Sold in multiples of 7 for $7.00
$7.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ives Commercial
- MFR # 060F26D
- Zoro # G511111964
- UPC # 44074650860
- Country of Origin China
- Category Door Stops
Description
For more than 120 years IVES has produced a full line of premium-quality building hardware and accessories that delivers application flexibility and superior value. The expansive portfolio includes hinges, pivots, flush bolts, strikes, door trim, pulls, protection plates, lock guards and many other hardware accessories. As the leader in door accessory hardware, IVES provides premium-quality products that are tough, durable and attractive. Available in a full complement of architectural finishes, IVES accessories coordinate seamlessly for a complete, secure, attractive door solution.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- E900 HARDWARE P728 28 in. Plug-End Extension Spring (0.177 in. No. 7 Wire) (P728)
- REV-A-SHELF Rev-A-Shelf Wood Top Mount Pull Out Double TrashWaste Container For Full Height Cabinets (4WCTM-1850DM2-419-FL)
- BLUM +30 Degree Soft-closing Inserta Overlay Angle Hinge (79B9596)
- E-PLEX Electronic Lock, Satin Chrome, 20 Button (E5231XSWL62641)
- IVES COMMERCIAL Steel Angle Door Stop Zinc Plated Finish (FS4342C)
- IVES COMMERCIAL Solid Brass 1in Floor Dome Stop Satin Brass Finish (FS4364)
- IVES COMMERCIAL Solid Brass 5in Kick Down Door Holder Bright Brass Finish (FS45235)
- IVES COMMERCIAL Solid Brass 3-3/4" Solid Door Stop Bright Chrome Finish (60B26)
- IVES COMMERCIAL Solid Brass Floor Door Stop Bright Brass Finish (430B3)
- IVES COMMERCIAL Solid Brass 2-1/2in Concave Wall Bumper Bright Brass Finish (WS406407CCV3)
- ZORO SELECT Dome Door Stop, Solid Brass, 1"H, Base Dia.: 1-3/4 in (5U607)
- Ives Commercial Door Stops