Shop All Door Pulls
Ives Commercial
Solid Brass Large Rectangular Flush Pull Antique Brass Finish
Mfr # 227B5
Zoro # G311113397
product price: $10.89
/ea
$10.89
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
- Brand Ives Commercial
- MFR # 227B5
- Zoro # G311113397
- UPC # 44074108224
- Country of Origin China
- Category Door Pulls
Description
For more than 120 years IVES has produced a full line of premium-quality building hardware and accessories that delivers application flexibility and superior value. The expansive portfolio includes hinges, pivots, flush bolts, strikes, door trim, pulls, protection plates, lock guards and many other hardware accessories. As the leader in door accessory hardware, IVES provides premium-quality products that are tough, durable and attractive. Available in a full complement of architectural finishes, IVES accessories coordinate seamlessly for a complete, secure, attractive door solution.
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
- MNG 2" Hammer Egg Knob, Oil Rubbed Bronze (15313)
- KIPP Spring Plunger Heavy Spring Force D=M06 L=14, Stainless Steel, Comp: Ball Stainless Steel (K0310.206)
- ZORO SELECT O-Ring, Buna N, 3.0mm W, PK10 (M38801.030.0440)
- RICHELIEU 60 in 1520 mm Bypass Door Hardware Kit, Zinc and Brass (14660BC)
- IVES COMMERCIAL Solid Brass 2-1/8" Round Flush Pull Black Finish (221BBLK)
- IVES COMMERCIAL Solid Brass Sliding Door Edge Pull Oil Rubbed Bronze Finish (230B10B)
- PERFECTPATIO 3 in. Riverstone Pull - Antique Copper (PE130346)
- DON-JO Don-Jo: 515 Series, Offset Ladder Pull 48" - Stainless Steel (DNJ-OPL5151-630)
- AMEROCK Mulholland 3 in. Pull - Satin Nickel (BP53033G10)
- ROCKWOOD Door Pull, Stainless Steel, 24"L, 3" Proj. (RM3301BTB1224.32D)
- LOCKEY C25 Pull Handle Jet Black (C25-PH-JB)
- Ives Commercial Door Pulls and Push Plates