Shop All Door Catches
Ives Commercial
Solid Brass Dual Adjustable Ball Catch Bright Brass Finish
Mfr # 347B3
Zoro # G711113027
product price: $11.65
/ea
$11.65
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
- Brand Ives Commercial
- MFR # 347B3
- Zoro # G711113027
- UPC # 44074116786
- Country of Origin China
- Category Door Catches
Description
For more than 120 years IVES has produced a full line of premium-quality building hardware and accessories that delivers application flexibility and superior value. The expansive portfolio includes hinges, pivots, flush bolts, strikes, door trim, pulls, protection plates, lock guards and many other hardware accessories. As the leader in door accessory hardware, IVES provides premium-quality products that are tough, durable and attractive. Available in a full complement of architectural finishes, IVES accessories coordinate seamlessly for a complete, secure, attractive door solution.
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
- PAWLING Wall Guard, Ivory, 8 x 144In (WG-7-12-2)
- KENAURD Kenaurd: Mortise Lockset Silver (w/ Lever) - SC1 - 2-3/4" Backset - BIGGER-RH (KMLWL234-SS-SC1-RH)
- ALTRONIX Power Supply 16 Fuse 12VDC Or 24VDC @ 6A (AL600ULXPD16)
- ANDOVA TILES ANDOVA TILES Grandio 2" x 2" Beveled Glass Arabesque Tile (ANDGRA408)
- IVES COMMERCIAL Solid Brass Round Corner Ball Catch Oil Rubbed Bronze Finish (349B10B)
- DELTANA Ball Tension Catch 3" X 3/4" Black (BTC30U19)
- DELTANA Roller Catch, Heavy Duty Oil Rubbed Bronze (RCA430U10B)
- PRIMELINE TOOLS Bright Brass, Ball Bullet Catch and Strike, with 1-1/2 in. Strike (Single Pack) (N 7285)
- DELTANA Ball Catch Antique Nickel (BC218U15A)
- DELTANA Roller Catch, Heavy Duty Bright Chrome (RCA430U26)
- IVES Satin Chrome Latch RL3226D (RL.185)
- Ives Commercial Door Locks and Deadbolts