Shop All Exit Devices
Ives Commercial
Rubber Tip for 69 White Finish
Mfr # 09310
Zoro # G411112306
product price: $0.78
/ea
Sold in multiples of 11 for $8.58
$8.58
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
- Brand Ives Commercial
- MFR # 09310
- Zoro # G411112306
- UPC # 44074320619
- Country of Origin China
- Category Exit Devices
Description
For more than 120 years IVES has produced a full line of premium-quality building hardware and accessories that delivers application flexibility and superior value. The expansive portfolio includes hinges, pivots, flush bolts, strikes, door trim, pulls, protection plates, lock guards and many other hardware accessories. As the leader in door accessory hardware, IVES provides premium-quality products that are tough, durable and attractive. Available in a full complement of architectural finishes, IVES accessories coordinate seamlessly for a complete, secure, attractive door solution.
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
- DELTANA Surface Bolt With Off-Set, Heavy Duty Bright Brass 42" (FPG423)
- ACROVYN Right Handrail Return, Desert Sand (6CCAPR102N)
- SECURITRON Split Strike Plate, Aluminum, Mfr. No. M62 (ASS-62)
- CODEL DOORS 24" x 84" Primed 2-Panel Monroe Molded Hollow Core Slab Door (2070MHCMON)
- IVES COMMERCIAL Steel Sex Bolts for Letter Box Plates Bright Brass Finish (09355605)
- SARGENT Aluminum Door, concealed vertical rod exit device, for 3ft x 8ft door exit only and standard strike, (SRG-AD-8610F-36Wx96H-EO-640x640-LHR-BSP)
- VON DUPRIN Grade 1 Mortise Exit Bar, 36-in Device, Fire Rated, Night Latch Function, 06 Lever with Escutcheon T (9975L-NL-06-F 3 26D RHR)
- ARROW 3800 Series Grade 1 Surface Exit Device, Exit Only, 36", US32D (38-88-F-32D)
- DETEX Rim Exit Device, V40, ADA Compliant, 9V (V40 CD 711 99 36 W-CYL)
- ZORO SELECT Touchbar Rim, Exit Device, 36 In. Door (5TUN2)
- DETEX DTXEAX-500 KS MC65 GRAY Exit Device (EAX-500 KS MC65 GRAY)
- Ives Commercial Exit Devices