Shop All Door Closer Parts
Ives
Bright Chrome Coordinator COR7G26
Mfr # COR7G26
Zoro # G3957145
product price: $105.99
/ea
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Accessory Type Arm
- Finish Bright Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ives
- MFR # COR7G26
- Zoro # G3957145
- Country of Origin China
- Category Door Closer Parts
Details
Item | Bright Chrome Coordinator COR7G26 |
Accessory Type | Arm |
Finish | Bright Chrome |
Description
Bright Chrome Coordinator COR7G26
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUCKY LINE Forged Spring Snap, Cap 900 lb (4FCN4)
- HERITAGE S-Hook, .120"x 1-5/16" Zinc (SHOOK-003)
- WRS 29" Caldwell Series 50 3/8" Spiral Tube for Tilt Windows-Green Tip (01-5029G)
- PRIMELINE TOOLS Extruded Aluminum, Black, Sliding Patio Door with Clamp Type Latch (Single Pack) (C 1006)
- IVES Aluminum Coordinator COR5228 (COR.10014)
- IVES Aluminum Coordinator COR5228FL44 (COR5228FL44)
- IVES Aluminum Coordinator COR7228 (COR7228)
- IVES Satin Chrome Coordinator COR7G26D (COR.10029)
- IVES Satin Chrome Coordinator COR9G26D (COR.10035)
- GLOBAL DOOR CONTROLS Aluminum Door Closer Thru Bolts, 4PK (SXN-134-AL)
- TELL Closer Gr1 Sz2 Alum (DC100020)
- Ives Door Closers & Accessories