Shop All Cabinet Catches
Ives
Ball Catch, Satin Nickel, 1-3/8 in.L, Brass
Mfr # 347B15
Zoro # G4313681
product price: $15.39
/ea
$15.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Catch/Latch Type Ball
- Catch/Latch Opening Action Pull
- Adjustable NO
- Catch/Latch Material Brass
- Catch/Latch Finish Satin Nickel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ives
- MFR # 347B15
- Zoro # G4313681
- Country of Origin Canada
- Category Cabinet Catches
Dimensions
Catch/Latch Length | 1/2" |
Catch/Latch Height | 1 3/8 in |
Catch/Latch Width | 1 in |
Catch/Latch Depth | 1/2 in |
Strike Height | 1 3/8 in |
Strike Length | 2 1/8 in |
Catch Length | 1 3/8 in |
Catch Width | 1 in |
Description
Door Catch, Ball, Pull, Adjustable No, Non-locking, Catch/Latch Material Brass, Catch/Latch Finish Satin Nickel, Catch/Latch Height 1 3/8 in, Catch/Latch Width 1 in, Catch/Latch Depth 1/2 in, Pull Force 3 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHLAGE COMMERCIAL Satin Bronze Latch 11096612 (11096612)
- ARROW LOCK Knob Lockset, Mechanical, Entrance (RK11BD 32D)
- SIMPLEX Stop Arm, Simplex (74241200001)
- GLOBAL DOOR CONTROLS Duronodic Door Closer Thru Bolts (4-Pack) (SXN-134-DU)
- IVES Ball Catch, Dark Bronze, 1-3/8 in.L, Flush (347B10B)
- IVES Ball Catch, 3.5 lb., Chrome, 1-3/8 in.L (347B26D)
- IVES Ball Catch, Bright, 3.5 lb., 1-3/8 in.L (347B3)
- IVES Ball Catch, Satin, 3.5 lb., 1-3/8 in.L (347B10)
- IVES Cabinet Catch, Elbow (2A92)
- LAMP Magnetic Catch, Pull-to-Open, 31 lb. (MC-0083HP-70)
- SUGATSUNE Magnetic Catch, Pull-to-Open, 12.3 lb., Adjustable: NO (4EVR3)
- Ives Cabinet Catches