Shop All Cabinet Catches
Ives
Ball Catch, Satin, 3.5 lb., 1-3/8 in.L
Mfr # 347B10
Zoro # G4313709
product price: $17.15
/ea
$17.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Catch/Latch Type Ball
- Catch/Latch Opening Action Pull
- Adjustable NO
- Catch/Latch Material Brass
- Catch/Latch Finish Satin Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ives
- MFR # 347B10
- Zoro # G4313709
- Country of Origin Canada
- Category Cabinet Catches
Dimensions
Catch/Latch Width | 1 in |
Catch/Latch Length | 1/2" |
Catch/Latch Depth | 1/2 in |
Catch/Latch Height | 1 3/8 in |
Strike Height | 1 3/8 in |
Catch Width | 1 in |
Catch Length | 1 3/8 in |
Strike Length | 2 1/8 in |
Description
Door Catch, Ball, Pull, Adjustable No, Non-locking, Catch/Latch Material Brass, Catch/Latch Finish Satin Brass, Catch/Latch Height 1 3/8 in, Catch/Latch Width 1 in, Catch/Latch Depth 1/2 in, Pull Force 3 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE Keyed Chain Door Guard, Brite Brass Finish (U 9912)
- EKENA MILLWORK Vertical Gable Vent Non-Functional Western Red Cedar Gable Vent w/Decorative Face Frame, 12"W x 30"H (GVWVE12X3002SDUWR)
- ZORO SELECT O-Ring, Viton, 14mm OD, PK25 (1RHN4)
- HAGER HINGE Hager 4936Us26D 24" (2') Extension Rod Kit Satin Chrome Finish (493626D)
- IVES Cabinet Catch, Elbow (2A92)
- IVES Ball Catch, Dark Bronze, 1-3/8 in.L, Flush (347B10B)
- IVES Ball Catch, Satin Nickel, 1-3/8 in.L, Brass (347B15)
- IVES Ball Catch, Bright, 3.5 lb., 1-3/8 in.L (347B3)
- IVES Ball Catch, 3.5 lb., Chrome, 1-3/8 in.L (347B26D)
- NATIONAL MFG/SPECTRUM BRANDS HHI WHT Magnecatch (N149-898)
- JR PRODUCTS JR PRODUCTS 70275 Surface Mount Magnetic Catch (J45-70275)
- Ives Cabinet Catches