Shop All Cabinet Catches
Ives
Ball Catch, Flush, Chrome, 1-3/8 in.L
Mfr # 347B26
Zoro # G4313675
product price: $13.89
/ea
$13.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Catch/Latch Type Ball
- Catch/Latch Opening Action Pull
- Adjustable NO
- Catch/Latch Material Brass
- Catch/Latch Finish Bright Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ives
- MFR # 347B26
- Zoro # G4313675
- Country of Origin Canada
- Category Cabinet Catches
Dimensions
Catch/Latch Length | 1/2" |
Catch/Latch Height | 1 3/8 in |
Catch/Latch Depth | 1/2 in |
Catch/Latch Width | 1 in |
Strike Height | 1 3/8 in |
Catch Length | 1 3/8 in |
Strike Length | 2 1/8 in |
Catch Width | 1 in |
Description
Door Catch, Ball, Pull, Adjustable No, Non-locking, Catch/Latch Material Brass, Catch/Latch Finish Bright Chrome, Catch/Latch Height 1 3/8 in, Catch/Latch Width 1 in, Catch/Latch Depth 1/2 in, Pull Force 3 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCKINNEY Oil Bearing Butt Hinge, 5" x 5", US10B, Heavy (T4A3386 5X5 10B)
- NEWAGE PRODUCTS Stone Composite Luxury Vinyl Tile, Slate, 7PK (12000)
- HARDWARE RESOURCES 125° 1/2" Overlay Cam Adjustable Self-Close Face Frame Hinge without Dowels (22855-8-000N-2)
- USA INDUSTRIALS X-Profile Viton O-Ring, Dash 240, PK2 (ZUSAQV70240)
- IVES Ball Catch, Bright, 3.5 lb., 1-3/8 in.L (347B3)
- IVES Ball Catch, Satin Nickel, 1-3/8 in.L, Brass (347B15)
- IVES Ball Catch, Satin, 3.5 lb., 1-3/8 in.L (347B10)
- IVES Ball Catch, Dark Bronze, 1-3/8 in.L, Flush (347B10B)
- COMPONENT HARDWARE Flush To 3/8" Offset Satin S/S HD Walk-I (W99-3800-SS)
- SUGATSUNE Magnetic Catch, Pull-to-Open, 10.5 lb. (4EVR4)
- LAMP Magnetic Catch, Push-to-Open, Plastic (ML-80/BLK)
- Ives Cabinet Catches