Shop All Cabinet Catches
Ives
Ball Catch, Bright, 3.5 lb., 1-3/8 in.L
Mfr # 347B3
Zoro # G4313657
product price: $12.29
/ea
$12.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Catch/Latch Type Ball
- Catch/Latch Opening Action Pull
- Adjustable NO
- Catch/Latch Material Brass
- Catch/Latch Finish Bright Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ives
- MFR # 347B3
- Zoro # G4313657
- Country of Origin Canada
- Category Cabinet Catches
Dimensions
Catch/Latch Depth | 1/2 in |
Catch/Latch Length | 1/2" |
Catch/Latch Width | 1 in |
Catch/Latch Height | 1 3/8 in |
Strike Height | 1 3/8 in |
Catch Length | 1 3/8 in |
Catch Width | 1 in |
Strike Length | 2 1/8 in |
Description
Door Catch, Ball, Pull, Adjustable No, Non-locking, Catch/Latch Material Brass, Catch/Latch Finish Bright Brass, Catch/Latch Height 1 3/8 in, Catch/Latch Width 1 in, Catch/Latch Depth 1/2 in, Pull Force 3 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LCN Manual Hydraulic 4030 Series Surface Mounted Closers Surface Mounted Universal Closer Heavy Duty (4031-LD/PA BRASS)
- KABA ILCORP Yale Lockset Key Blank (Y1-999)
- MIGHTY MULE Automatic Gate Lock (FM143)
- ZORO SELECT Grommet, Buna-N, MS 35489-4, PK50 (3MRG4)
- IVES Ball Catch, Satin Nickel, 1-3/8 in.L, Brass (347B15)
- IVES Ball Catch, Dark Bronze, 1-3/8 in.L, Flush (347B10B)
- IVES Ball Catch, Satin, 3.5 lb., 1-3/8 in.L (347B10)
- J.W. WINCO GN218-35-B10-L Cam Latch Sintered Metal (10MG50/L)
- MONROE PMP Magnetic Catch, Pull-to-Open, 6 lb., Steel (4FCV5)
- HILLMAN SOLID BRASS DECORATIVE CATCH (851423)
- SUGATSUNE Bct-50 Tension Catch 50mm Chrome (BCT-50)
- Ives Cabinet Catches