Shop All Door Bolt Locks
Ives
Automatic Flushbolt, Wood Door
Mfr # FB41P-WD US32D
Zoro # G1763806
product price: $213.99
/ea
Free Shipping & Returns
$213.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Dull Chromium
- Width 1 in
- Height 8 1/2 in
- Throw Size 3/4 in
- Length 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ives
- MFR # FB41P-WD US32D
- Zoro # G1763806
- Country of Origin United States
- Category Door Bolt Locks
Dimensions
Width | 1 in |
Height | 8 1/2 in |
Throw Size | 3/4 in |
Length | 2 in |
Bolt Head Dia. | 1/2 in |
Overall Height | 8 1/2 in |
Overall Width | 1 in |
Bolt Head Diameter | 1/2 in |
Overall Length | 2 in |
Details
Item | Door Bolt |
Finish | Dull Chromium |
Material | Stainless Steel |
Hardware | Included |
Operation Type | Wave-to-Open |
Includes | Guide and Hardware |
Type | Wood Door |
Product Type | Flush Bolt |
ANSI/BHMA Finish | Satin Stainless Steel |
Includes Hardware | Hardware Included |
Description
Door Bolt, Operation Type Wave-to-Open, Dull Chromium Finish, Material Stainless Steel, Length 2 in, Width 1 in, Height 8 1/2 in, Bolt Head Dia. 1/2 in, Throw Size 3/4 in, Chain Length Not Applicable, Hardware Included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Camlock (SSSU001201G)
- BULBHEAD Ruby Furniture Movers Plastic/Rubber 4 pk (15930-6)
- EBERHARD MANUFACTURING CO Cylinder Plug Keyed J203 (EMC 18400-DB-J203)
- DESIGN HARDWARE NRP-4.5X4.5 Ball Bearing Hinge Standard Weight Hinges, 26D Satin Chrome (DH-BB5-NRP-4.5X4.5-26D)
- IVES Latching Automatic Flushbolt, Metal Door (FB51P-12-MD US32D)
- IVES Satin Chrome Bolt SB453TB26D12 (SB.10249)
- IVES Oil Rubbed Bronze Bolt FB45810B (FB.10188)
- IVES Satin Bronze Bolt FB45810 (FB.10187)
- IVES Manual Flushbolt Wood Door (FB358 US26D)
- IVES Satin Bronze Bolt FB41P10 (FB.10093)
- DELTANA Dutch Door Quadrant Black (DDQ56U19)
- Ives Door Locks and Deadbolts