Shop All Keyed Entry Door Handles
Ives
Arrow RL Series Grade 2 Cylindrical Lever Locks
Mfr # RL1152 US3
Zoro # G810049807
Free Shipping & Returns
$141.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Finish Bright Brass
- Color Bright Brass
- Includes Latches, Catches and Bolts
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ives
- MFR # RL1152 US3
- Zoro # G810049807
- UPC # 197163243228
- Country of Origin Mexico
- Category Keyed Entry Door Handles
Details
Material | Brass |
Finish | Bright Brass |
Color | Bright Brass |
Includes | Latches, Catches and Bolts |
Description
Combination Roller Latch and Applied Stop, Bright Brass
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THERMWELL PRODUCTS Thermwell SB36H Heavy Duty Brush Door Sweep; Aluminum - 2 x 36 in. (176741)
- BANSBACH EASYLIFT Gas Spring, Steel, Force 25 (AF242-068)
- ANDOVA TILES SAMPLE Channing Elongated Hex 1 x 25 Marble Honeycomb Mosaic Wall Floor Tile (SAM-ANDCHA135)
- SOSS 5/8" W x 2-3/4" H Satin Brass Concealed Hinge (208US4)
- CORBIN RUSSWIN Sngl Cylinder Office Mortise Lever by Lever Lock Body; Strike; Front Plate; and Screws Satin Chrome (ML2051LL626)
- SCHLAGE Lever Lockset, Mechanical, Entrance, Grd. 1 (ND53JD SPA 626)
- SCHLAGE Cylindrical Lock, ALX80P SAT 605 (ALX80P SAT 605)
- PREMIER LOCK Entry Door Lever Combo Lock Set with Deadbolt Set of 3, Keyed Alike, Stainless Steel, 3PK (LED03C-3)
- SCHLAGE Interconnected Locks (S210PD JUP 626)
- ZORO SELECT Lever Lockset, Mechanical, GT Curved (GT135BSN626234ASASFL)
- SCHLAGE COMMERCIAL Satin Chrome Exit ND25RHO626 (ND25RHO626)
- Ives Door Lever Locksets