Shop All Door Stops
Ives
Angle Door Stop, 3"H x 1-1/16"W
Mfr # FS448 US26D
Zoro # G1597639
product price: $29.59
/ea
$29.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Floor Mount
- Material Cast Brass
- Finish Satin Chrome
- Projection 3 in
- Height 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ives
- MFR # FS448 US26D
- Zoro # G1597639
- Country of Origin Taiwan, Province of China
- Category Door Stops
Dimensions
Height | 3 in |
Width | 1 1/16 in |
Base Dia. | 2-1/2 in |
Details
Item | Angle Door Stop |
Mounting Type | Floor Mount |
Material | Cast Brass |
Finish | Satin Chrome |
Projection | 3 in |
Door Opening Adjustment | 85 Degrees to 125 Degrees |
Description
Angle Door Stop, Mounting Type Floor Mount, Finish Satin Chrome, Base Dia. 2-1/2 in, Projection 3 in, Height 3 in, Width 1 1/16 in, Door Opening Adjustment 85 Degrees to 125 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHLAGE COMMERCIAL Satin Chrome Strikes 10025626 (10025626)
- SPD Welded Blade End Gas Spring (GSWB3286157)
- SECURITRON Maglock (M62GD)
- MNG Large Round Knob, Riverstone, Distressed Pewter (84464)
- IVES 1-9/16" x 25-1/2" Spring Chain Stop, US10B (CS115 US10B 25-1/2 IN)
- IVES 1-1/2" x 3-1/2" Angled Surface Stop, For Single and Double Door, US26D (AS18 US26D)
- IVES Dome Door Stop, 1-3/8"H x 1-3/4"W (FS438 US26D)
- IVES Door Stop, Stainless Steel, Silver, 2-1/2"H x 2-1/2"W (WS406/407CCV US32D)
- IVES Door Stop, 3-1/2"H x 2"W (FS40 US26D)
- IVES Security Door Stops, Steel, Black, 3-1/2"H x 2"W (FS18L)
- DELTANA SDS3U26 Baseboard Bumper Door Stop Polished Chrome, 10PK (SDS3U26-XCP10)
- Ives Door Accessories