Shop All Door Closer Parts
Ives
Aluminum Filler FL4428
Mfr # FL4428
Zoro # G3963479
product price: $19.55
/ea
$19.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Closer Series FL44
- Length 44"
- For Use With Bar Coordinators
- Width 1-5/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ives
- MFR # FL4428
- Zoro # G3963479
- Country of Origin China
- Category Door Closer Parts
Dimensions
Length | 44" |
Width | 1-5/8" |
Details
Item | Filler Bar |
Closer Series | FL44 |
Finish | Clear Anodized |
For Use With | Bar Coordinators |
Description
Aluminum Filler FL4428
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECLIPSE MAGNETICS Disc Magnet, Neodymium, Pull Force 8, PK5 (N126)
- PRIME-LINE Diecast Screen Clip, 5/16 in., Black 100 Pack (PL 14465)
- HARDWARE RESOURCES 20" Black Heavy Duty 100 lb Full Extension Side Mount Ball Bearing Slides (303FU20BLK)
- STRYBUC Split Arm Casement Operator (36-392RHW)
- IVES Aluminum Coordinator COR5228FL44 (COR5228FL44)
- IVES Aluminum Coordinator COR5228 (COR.10014)
- IVES Satin Chrome Coordinator COR7G26D (COR.10029)
- IVES Satin Chrome Coordinator COR9G26D (COR.10035)
- IVES Aluminum Coordinator COR7228 (COR7228)
- CORBIN RUSSWIN Door Closer Bracket, Parallel Hold-Open, 690 Dark Bronze (509F49-8-690)
- LCN Bracket Kit, Silver, Aluminum, 9-5/16 in. L (1260-18QF AL)
- Ives Door Closer Parts