Shop All Door Closer Parts
Ives
Aluminum Filler FL2028
Mfr # FL.101
Zoro # G3963533
product price: $12.59
/ea
$12.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Closer Series FL20
- Length 20"
- For Use With Bar Coordinators
- Width 1-5/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ives
- MFR # FL.101
- Zoro # G3963533
- UPC # 044074995633
- Country of Origin China
- Category Door Closer Parts
Dimensions
Length | 20" |
Width | 1-5/8" |
Details
Item | Filler Bar |
Closer Series | FL20 |
Finish | Satin Aluminum |
For Use With | Bar Coordinators |
Description
Aluminum Filler FL2028
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE Single Cylinder Deadbolt in Bronze Construction, 4-1/2 in., Brushed Chrome Single Pack (SE 15328)
- BANSBACH EASYLIFT Shock Absorber, 33 lb., M12x1, 68mm L (FA-1210KB1-C)
- EKENA MILLWORK 4 7/8"OD x 8 1/4"H Aberdeen Finial (FIN04X08AB)
- MASTER LOCK Luggage/Briefcase Padlock, Steel, Side (4680DNKL)
- IVES Satin Chrome Coordinator COR9G26D (COR.10035)
- IVES Satin Chrome Coordinator COR7G26D (COR.10029)
- IVES Aluminum Coordinator COR7228 (COR7228)
- IVES Aluminum Coordinator COR5228 (COR.10014)
- IVES Aluminum Coordinator COR5228FL44 (COR5228FL44)
- COMPONENT HARDWARE Flush Offset Satin S/S Spring Action Doo (W95-1010)
- LCN 4110-18 LTBRZ Door Closer Mounting Plates (4110-18 691)
- Ives Door Closers & Accessories