Shop All Exit Devices
Ives
Adams Rite Exit Device Accessories and Kits
Mfr # 9100HD-33 US32D
Zoro # G010047795
product price: $185.99
/ea
Free Shipping & Returns
$185.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Satin Stainless Steel
- Includes Door Pulls, Push and Pull Plates
- Material Stainless Steel
- Color Satin Stainless Steel
- Application Door Pulls, Push and Pull Plates
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ives
- MFR # 9100HD-33 US32D
- Zoro # G010047795
- UPC # 197163242528
- Country of Origin Mexico
- Category Exit Devices
Details
Finish | Satin Stainless Steel |
Includes | Door Pulls, Push and Pull Plates |
Material | Stainless Steel |
Color | Satin Stainless Steel |
Application | Door Pulls, Push and Pull Plates |
Description
Push Bar, 1 in. Round, 2-1/2 in. Projection, 33 in. CTC, Satin Stainless Steel Finish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL GUARD Weatherstrip, 3/16in., Vinyl, Black (155VDKB-96)
- LUCKY LINE Eyelet Spring Snap, L 3 3/4 In, Snap Opening: 9/16 in (4FCT5)
- STRYBUC Dual Arm Casement Operator (36-173)
- PRIME-LINE Prime-Line® Victorian Style Keyed Mortise Glass Knob Lock Set Classic Bronze Finish, E 2497 (E 2497)
- GLOBAL DOOR CONTROLS 36 in. Duranodic Fire Rated Touch Bar Exit Device (TH1100EDTBARFDU)
- VON DUPRIN Grade 1 Surface Crossbar Exit Device, Exit Only, 42", US5 (88EO US4)
- CORBIN RUSSWIN Narrow Stile SecureBolt Rim Exit Device, 36-in, Satin Stainless Steel (ED4200S 630)
- VON DUPRIN Vertical Rod, 36 in. Door W, Series 99, 24V (EL9927NL 3 26D)
- DETEX Exit Control Hardware, Cylinder Mortise (ECL-230D BLACK)
- JACKSON Dark Bronze 36 1285 Push Pad Concealed Vertical Rod Left Hand Reverse Bevel Panic Exit Device (311285L37313)
- VON DUPRIN Grade 1 Grade 1 Delayed Egress Exit Device, Rim Latch, Exit Only, Fire Rated, Blk Anodized Aluminum (CXA99EO-F 3 315)
- Ives Exit Devices