Shop All Exit Device Accessories
Ives
90-Degree Offset Solid Door Pull in Satin Stainless Steel
Mfr # 8190HD-0 US32D 1.3/4"
Zoro # G110090394
product price: $523.99
/ea
Free Shipping & Returns
$523.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ives
- MFR # 8190HD-0 US32D 1.3/4"
- Zoro # G110090394
- UPC # 44074626285
- Country of Origin United States
- Category Exit Device Accessories
Description
The IVES 8190HD Offset Solid Door Pull in Satin Stainless Steel features a 90-degree offset with heavy-duty mounting hardware for heavy use. One-inch diameter stainless steel construction provides a rigid feel with modern appeal, all while exceeding industry standards. The 8190HD comes standard with thru-bolt screws and decorative washers.1 in. Dia stainless steel constructionHeavy-duty mounting hardware exceeds industry standards10-inch center-to-center height3-1/4 in. projectionComes standard with thru-bolt screws and decorative washersMeets ANSI A156.06Ives has been creating quality building hardware for over 120-year Proposition 65 Information WARNING: This product contains chemicals known to the state of California to cause cancer and birth defects or other reproductive harm. Further information available at www.p65warnings.ca.gov.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT O-Ring, Dash 026, PTFE, 0.07 In., PK10 (1RGC4)
- FROST KING Sponge Rubber Foam Tape, 1-1/4In.x10 ft. (R516WH)
- ZORO SELECT Barrel Slide Bolt, Yellow Zinc, 3 In. L (1VZX6)
- ZORO SELECT Backup Ring, Hytrel, 340, PK10 (2JAK2)
- IVES Exit Device Trim, Dummy Pull Type, Silver (VR910-DT US32D)
- VON DUPRIN Anodized Aluminum Hex Dogging 05011428 (05011428)
- LOCKEY USA Lockey Max Guard Panic Shield Silver Finish (PSMAXSILVER)
- DETEX SURFACE MOUNT AC/DC POWERED ALARM, GRAY FINISH (STANDARD), EA-561 WARNING SIGN AND BACK BOX INCLUDED (DTX-EAX-2500S)
- SECO-LARM Seco-Larm: Push-to-Exit Plate w/ built-in Timer (SLM-SD-7201GA-PT1Q)
- DETEX Standard Cylinder Collar for use with ECL-230 Series & ECL-620 (ECL1595)
- VON DUPRIN Spring 050943 (050943)
- Ives Exit Device Accessories