Shop All Surface Hinges
Ives
5-Knuckle Ball Bearing Hinge, Standard Weight, 5-in x 4-1/2-in, Satin Chrome Finish
Mfr # 5BB1 5.0X4.5 626
Zoro # G709955318
product price: $57.15
/ea
$57.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass or Bronze
- Finish Satin Chrome
- Door Leaf Width 3.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ives
- MFR # 5BB1 5.0X4.5 626
- Zoro # G709955318
- UPC # 197163160631
- Country of Origin United States
- Category Surface Hinges
Dimensions
Door Leaf Width | 3.25 in |
Details
Item | Hinges |
Material | Brass or Bronze |
Finish | Satin Chrome |
Description
5-Knuckle Ball Bearing Hinge, Standard Weight, 5-in x 4-1/2-in, Satin Chrome Finish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 5/16" Chrome Plated Steel Flush Head Hole Plugs 20PK (79761)
- ZORO SELECT Buna-N O-Ring, 4mm Wide 19mm ID, PK25 (ZUSAH4X19)
- EKENA MILLWORK Vertical Surface Mount PVC Gable Vent w/ 2"W x 2"H , Brickmould Sill Frame, 34"W x 36"H (GVPVE34X3603SN)
- GLOBAL DOOR CONTROLS TC7000 Series Overhead Concealed Closer Size 5 (TC7042LP)
- IVES 5-Knuckle Ball Bearing Full Mortise Hinge, For Medium Weight Doors < 150 lbs., 4-1/2-in x 4-1/2-in (5BB1 4.5X4.5 B-BLK TW8 CON)
- IVES 5-Knuckle Ball Bearing Hinge, Standard Weight, 5-in x 5-in, Satin Stainless Steel Finish (5BB1 5.0X5.0 630)
- IVES 5-Knuckle Ball Bearing Hinge, Standard Weight, 5-in x 4-1/2-in, 8-Wire, Satin Chrome Finish (5BB1 5.0X4.5 652 TW8 CON)
- IVES 5-Knuckle Ball Bearing Hinge, Standard Weight, 4-1/2-in x 4-1/2-in, Satin Nickel Finish (5BB1 4.5X4.5 619)
- IVES Hinges (5BB1HW 4.5X4.5 652 TW4 CON)
- IVES 5-Knuckle Ball Bearing Hinge, Heavy Weight, 4-1/2-in, Beveled Swng Clear, Satin Stainless Steel Fnsh (5BB1BSCHW 4.5 630)
- MCKINNEY Hinge, Screw-On Mounting, Ball Bearing (5X4 1/2 TA2714 26D)
- Ives Door Hinges