Shop All Surface Hinges
Ives
5-Knuckle Ball Bearing Hinge, Standard Weight, 4-1/2-in x 4-1/2-in, Satin Nickel Finish
Mfr # 5BB1 4.5X4.5 619
Zoro # G109955314
product price: $48.19
/ea
$48.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass or Bronze
- Finish Satin Nickel Plated Clear Coated
- Door Leaf Width 3.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ives
- MFR # 5BB1 4.5X4.5 619
- Zoro # G109955314
- UPC # 197163160662
- Country of Origin United States
- Category Surface Hinges
Dimensions
Door Leaf Width | 3.25 in |
Details
Item | Hinges |
Material | Brass or Bronze |
Finish | Satin Nickel Plated Clear Coated |
Description
5-Knuckle Ball Bearing Hinge, Standard Weight, 4-1/2-in x 4-1/2-in, Satin Nickel Finish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAG-MATE Disc Magnet, Neodymium, 3/8 in. (NE7537NP35)
- INNOVERA Combination Laptop Lock, 6 ft. Steel Cable (IVR64673)
- SIMPLEX Push Button Lock, Entry, Key Override (1021C26D41)
- YALE NEXTOUCH Electronic Keyless Lock, Push Button (AU-NTB633-N-626)
- IVES 5-Knuckle Ball Bearing Hinge, Heavy Weight, 4-1/2-in, Beveled Swng Clear, Satin Stainless Steel Fnsh (5BB1BSCHW 4.5 630)
- IVES 5-Knuckle Ball Bearing Hinge, Standard Weight, 5-in x 5-in, Satin Stainless Steel Finish (5BB1 5.0X5.0 630)
- IVES Hinges (5BB1HW 4.5X4.5 652 TW4 CON)
- IVES 5-Knuckle Ball Bearing Hinge, Standard Weight, 5-in x 4-1/2-in, Satin Chrome Finish (5BB1 5.0X4.5 626)
- IVES 5-Knuckle Ball Bearing Hinge, Standard Weight, 5-in x 4-1/2-in, 8-Wire, Satin Chrome Finish (5BB1 5.0X4.5 652 TW8 CON)
- IVES 5-Knuckle Ball Bearing Full Mortise Hinge, For Medium Weight Doors < 150 lbs., 4-1/2-in x 4-1/2-in (5BB1 4.5X4.5 B-BLK TW8 CON)
- NATIONAL MFG SALES 3 in. Steel Brass Non-Removable Pin Door Hinges, 2PK (5701966)
- Ives Door Hinges