Shop All Surface Hinges
Ives
5-Knuckle Ball Bearing Hinge, Standard Weight, 4-1/2-in x 4-1/2-in, Oil Rubbed Bronze Finish
Mfr # 5BB1 4.5X4.5 613
Zoro # G509955334
product price: $53.15
/ea
$53.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Bronze
- Finish Dark Oxidized Satin Bronze Oil Rubbed
- Door Leaf Width 3.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ives
- MFR # 5BB1 4.5X4.5 613
- Zoro # G509955334
- UPC # 197163160679
- Country of Origin United States
- Category Surface Hinges
Dimensions
Door Leaf Width | 3.25 in |
Details
Item | Hinges |
Material | Bronze |
Finish | Dark Oxidized Satin Bronze Oil Rubbed |
Description
5-Knuckle Ball Bearing Hinge, Standard Weight, 4-1/2-in x 4-1/2-in, Oil Rubbed Bronze Finish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOOVA 2 Aerosol Spray Can Holder, Easy Install Wall Mount (KV-CAN-2)
- ZORO SELECT O-Ring, Silicone, Dash 17, 11/16, 0.816, PK50 (U38883.006.0068)
- KWIKSET Milan Round Passage Door Lock w/6AL Latc (91540-004)
- MS SEDCO Electrical Accessories (CP/TX-V)
- IVES 5-Knuckle Ball Bearing Hinge, Standard Weight, 5-in x 4-1/2-in, Satin Chrome Finish (5BB1 5.0X4.5 626)
- IVES 5-Knuckle Ball Bearing Hinge, Standard Weight, 5-in x 4-1/2-in, 8-Wire, Satin Chrome Finish (5BB1 5.0X4.5 652 TW8 CON)
- IVES 5-Knuckle Ball Bearing Hinge, Standard Weight, 4-1/2-in x 4-1/2-in, Satin Nickel Finish (5BB1 4.5X4.5 619)
- IVES 5-Knuckle Ball Bearing Hinge, Standard Weight, 5-in x 5-in, Satin Stainless Steel Finish (5BB1 5.0X5.0 630)
- IVES 5-Knuckle Ball Bearing Full Mortise Hinge, For Medium Weight Doors < 150 lbs., 4-1/2-in x 4-1/2-in (5BB1 4.5X4.5 B-BLK TW8 CON)
- IVES 5-Knuckle Ball Bearing Hinge, Heavy Weight, 4-1/2-in, Beveled Swng Clear, Satin Stainless Steel Fnsh (5BB1BSCHW 4.5 630)
- NATIONAL HARDWARE 3 in. L Satin Nickel Door Hinge , 2PK (N830-433)
- Ives Door Hinges