Shop All Surface Hinges
Ives
5-Knuckle Ball Bearing Hinge, Standard Weight, 4-1/2-in x 4-1/2-in, 8-Wire, Matte Black Finish
Mfr # 5BB1 4.5X4.5 F-BLK TW8 CON
Zoro # G209955313
Free Shipping & Returns
$414.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Matte Black
- Door Leaf Width 3.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ives
- MFR # 5BB1 4.5X4.5 F-BLK TW8 CON
- Zoro # G209955313
- UPC # 197163160648
- Country of Origin United States
- Category Surface Hinges
Dimensions
Door Leaf Width | 3.25 in |
Details
Item | Electrified Hinges |
Material | Steel |
Finish | Matte Black |
Description
5-Knuckle Ball Bearing Hinge, Standard Weight, 4-1/2-in x 4-1/2-in, 8-Wire, Matte Black Finish
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAMPTON PRODUCTS-WRIGHT Key Univ Tul Knob Latch (VK670)
- TRIMLITE 32" x 96" Primed 1-Panel Interior Shaker Slab Door (2880pri8401)
- ZORO SELECT 2-1/8" Door Track Hanger, up to 400 lbs. (4PE62)
- ZORO SELECT O-Ring, EPDM, Dash 128, 1-1/2, 1.693, PK25 (U38869.009.0150)
- IVES 5-Knuckle Ball Bearing Hinge, Heavy Weight, 4-1/2-in, Beveled Swng Clear, Satin Stainless Steel Fnsh (5BB1BSCHW 4.5 630)
- IVES 5-Knuckle Ball Bearing Hinge, Standard Weight, 5-in x 4-1/2-in, 8-Wire, Satin Chrome Finish (5BB1 5.0X4.5 652 TW8 CON)
- IVES 5-Knuckle Ball Bearing Full Mortise Hinge, For Medium Weight Doors < 150 lbs., 4-1/2-in x 4-1/2-in (5BB1 4.5X4.5 B-BLK TW8 CON)
- IVES 5-Knuckle Ball Bearing Hinge, Standard Weight, 5-in x 4-1/2-in, Satin Chrome Finish (5BB1 5.0X4.5 626)
- IVES 5-Knuckle Ball Bearing Hinge, Standard Weight, 5-in x 5-in, Satin Stainless Steel Finish (5BB1 5.0X5.0 630)
- IVES 5-Knuckle Ball Bearing Hinge, Standard Weight, 4-1/2-in x 4-1/2-in, Satin Nickel Finish (5BB1 4.5X4.5 619)
- BEST HINGES 4-1/2inx4-1/2in Steel Full Mortise Ball Bearing Standard Weight Square Corner Hinge # 068431 (FBB179412P)
- Ives Surface Hinges