Shop All Surface Hinges
Ives
5-Knuckle Ball Bearing Hinge, Heavy Weight, 4-1/2-in, Beveled Swng Clear, Satin Stainless Steel Fnsh
Mfr # 5BB1BSCHW 4.5 630
Zoro # G509955303
product price: $130.99
/ea
Free Shipping & Returns
$130.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Finish Satin Stainless
- Door Leaf Width 3.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ives
- MFR # 5BB1BSCHW 4.5 630
- Zoro # G509955303
- UPC # 197163160617
- Country of Origin United States
- Category Surface Hinges
Dimensions
Door Leaf Width | 3.25 in |
Details
Item | Hinges |
Material | Stainless Steel |
Finish | Satin Stainless |
Description
5-Knuckle Ball Bearing Hinge, Heavy Weight, 4-1/2-in, Beveled Swing Clear, Satin Stainless Steel Finish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GMS GMS:GMS ThumbTurn 1" Mortise - 26D (GMS-M100T-26D-AR)
- MASTER LOCK Locking Combination 5 Key Steel Box, 3 1/4w x 1 1/2d x 4 5/8h, Black/Silver (5401D)
- NATIONAL HARDWARE Cont Hinge Nkl 1-1/16X48 (N148-379)
- FROST KING Sponge Rubber Foam Tape, 1-1/4In.x10 ft. (R516WH)
- IVES Hinges (5BB1HW 4.5X4.5 652 TW4 CON)
- IVES 5-Knuckle Ball Bearing Hinge, Standard Weight, 5-in x 4-1/2-in, Satin Chrome Finish (5BB1 5.0X4.5 626)
- IVES 5-Knuckle Ball Bearing Hinge, Standard Weight, 5-in x 4-1/2-in, 8-Wire, Satin Chrome Finish (5BB1 5.0X4.5 652 TW8 CON)
- IVES 5-Knuckle Ball Bearing Hinge, Standard Weight, 4-1/2-in x 4-1/2-in, Satin Nickel Finish (5BB1 4.5X4.5 619)
- IVES 5-Knuckle Ball Bearing Full Mortise Hinge, For Medium Weight Doors < 150 lbs., 4-1/2-in x 4-1/2-in (5BB1 4.5X4.5 B-BLK TW8 CON)
- IVES 5-Knuckle Ball Bearing Hinge, Standard Weight, 5-in x 5-in, Satin Stainless Steel Finish (5BB1 5.0X5.0 630)
- SELECT HINGES Grade 1 Geared Continuous Hinge, Full Surface, 95-in, Heavy Duty, Dark Bronze Anodized Aluminum Fnsh (SL57 BR HD 95)
- Ives Surface Hinges