Shop All Surface Hinges
Ives
4 1/2 in. x 4 1/2 in. 3SP1 Spring Full Mortise Hinge, Satin Chrome
Mfr # 3SP1 4.5X4.5 652
Zoro # G511773155
product price: $35.89
/ea
$35.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ives
- MFR # 3SP1 4.5X4.5 652
- Zoro # G511773155
- UPC # 44074650990
- Country of Origin United States
- Category Surface Hinges
Description
3SP1Spring Full Mortise HingeFeatures:For use with doors where self-closing is requiredMaximum door weight 120lbs, max door width 36''Maximum labeled door size - 3'0'' wide x 7'0'' x 1 3/4'' thick set in NFPA #80Packed with fasteners for hollow metal and half metal/half wood door applicationsCertifications:Certified to ANSI/BHMA A156.4 for performance standardsMeets ANSI?BHMA 156.7 for template hinge dimensionsUL listed for use with fire rated doorsSpecifications: Hinge Size:4 1/2'' x 4 1/2'' Hinge Type:SP - Spring HingeFinishes:652 - Satin Chrome640 - Oil Rubbed Dark Bronze
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DORMAKABA Manual Hydraulic Stanley QDC 300 Door Closer Standard Duty Interior and Exterior, Silver (QDC311F689)
- KWIKSET UL Adjustable Radius Corner Deadlatch Satin Nickel Finish (83518-15)
- BERENSON Knob 1-1/2 Polished Nickel (2362-1014-P)
- EBERHARD MANUFACTURING CO Rotary Latch Lh (EMC 400-BXL-23 SS)
- IVES 5-Knuckle Ball Bearing Hinge, Standard Weight, 5-in x 4-1/2-in, 8-Wire, Satin Chrome Finish (5BB1 5.0X4.5 652 TW8 CON)
- IVES 5-Knuckle Ball Bearing Full Mortise Hinge, For Medium Weight Doors < 150 lbs., 4-1/2-in x 4-1/2-in (5BB1 4.5X4.5 B-BLK TW8 CON)
- IVES Hinges (5BB1HW 4.5X4.5 652 TW4 CON)
- IVES 5-Knuckle Ball Bearing Hinge, Heavy Weight, 4-1/2-in, Beveled Swng Clear, Satin Stainless Steel Fnsh (5BB1BSCHW 4.5 630)
- IVES 5-Knuckle Ball Bearing Hinge, Standard Weight, 4-1/2-in x 4-1/2-in, Satin Nickel Finish (5BB1 4.5X4.5 619)
- IVES 5-Knuckle Ball Bearing Hinge, Standard Weight, 5-in x 4-1/2-in, Satin Chrome Finish (5BB1 5.0X4.5 626)
- RICHELIEU 2Pack 4inch 102 mm Full Mortise Butt Hinge, Black (1822FBB)
- Ives Surface Hinges