Shop All Continuous Hinges
Ives
2-1/4" W x 95" H Satin Stainless Steel Continuous Hinge
Mfr # 700 95IN 32D
Zoro # G3986416
Free Shipping & Returns
$546.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Door Leaf Height 95 in
- Door Leaf Thickness 0.075 in
- Door Leaf Width 1 3/4 in
- Finish Satin Stainless Steel
- Holes per Leaf 40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ives
- MFR # 700 95IN 32D
- Zoro # G3986416
- Country of Origin Canada
- Category Continuous Hinges
Dimensions
Door Leaf Height | 95 in |
Door Leaf Width | 1 3/4 in |
Frame Leaf Width | 1 3/4 in |
Frame Leaf Height | 95 in |
Pin Dia. | 1/4 in |
Overall Knuckle Height | 1/4 in |
Length | 7.92 ft |
Overall Width | 2 1/4 in |
Width | 2-1/4" |
Hinge Length | 7.92 ft |
Pin Diameter | 1/4 in |
Description
Piano Hinge, Ligature Resistant No, Stainless Steel Material, 180 Degrees Range of Motion, Stainless Steel Finish, With Holes, 600 lb Load Capacity, Non Handed Orientation, 1/4 in Overall Knuckle Height, 95 in Door Leaf Height, 95 in Frame Leaf Height, 1 3/4 in Door Leaf Width, 1 3/4 in Frame Leaf Width, 0.075 in Door Leaf Thickness, 0.075 in Frame Leaf Thickness, Length 7.92 ft, Included Hardware, 2 in Hole Spacing, 40 Holes per Leaf, Full Mortise Mounting, 1/4 in Pin Dia.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- S & W Level Mount, Swivel Stud, 3/4-10, 3in Base (BSW-4Z)
- MASTER MAGNETICS MAGNETIC TAPE 2""X3"" (07010)
- LOCKEY Lockey: MS40 Combination Slide Bolt Lock (LK-MS-40)
- ZORO SELECT Coat and Garment Hook, Brass, 1-1/8 In (4JH12)
- IVES Aluminum Hinge 224HD8328 (224HD8328)
- IVES Satin Stainless Steel Hinge 7059532D (7059532D)
- IVES 2-1/4" W x 83" H Satin Stainless Steel Continuous Hinge (700 83IN US32D)
- IVES 2-1/4" W x 83" H Satin Stainless Steel Continuous Hinge (700 83IN HT US32D)
- IVES Aluminum Hinge 112HD9528 (112HD9528)
- IVES Dark Bronze Hinge 112HD95313AN (112HD95313AN)
- ZORO SELECT 3/4 in W x 72 in H Bright Brass Continuous Hinge (4PB18)
- Ives Continuous Hinges