Shop All Butt Hinges
Ives
1-9/16" W x 83" H Satin Aluminum Continuous Hinge
Mfr # 112HD 83IN US28
Zoro # G8583276
product price: $177.99
/ea
Free Shipping & Returns
$177.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Door Leaf Height 83 in
- Door Leaf Thickness 0.12 in
- Door Leaf Width 1 9/16 in
- Finish Satin Aluminum
- Holes per Leaf 20
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ives
- MFR # 112HD 83IN US28
- Zoro # G8583276
- Country of Origin United States
- Category Butt Hinges
Dimensions
Door Leaf Height | 83 in |
Door Leaf Width | 1 9/16 in |
Overall Width | 2 5/16 in |
Overall Knuckle Height | 1/2 in |
Length | 83 in |
Frame Leaf Height | 83 in |
Frame Leaf Width | 1 9/16 in |
Width | 1-9/16" |
Hinge Length | 83 in |
Description
Continuous Hinge, Ligature Resistant No, Aluminum Material, 180 Degrees Range of Motion, With Holes, Non Handed Orientation, 1/2 in Overall Knuckle Height, 83 in Door Leaf Height, 83 in Frame Leaf Height, 1 9/16 in Door Leaf Width, 1 9/16 in Frame Leaf Width, 0.12 in Door Leaf Thickness, 0.12 in Frame Leaf Thickness, Length 83 in, Included Hardware, Varies Hole Spacing, 20 Holes per Leaf, Full Mortise Mounting, Aluminum Pin Material, Nonremovable Pin Type, ANSI 156.26, Grade 1 Standards
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Standard ASA Strike, 4-7/8 x 1-1/4 (2MDK6)
- M-D Doorsweep Alum Brnz 1-1/4X36 (69554)
- HILLMAN KC-AUTO-CD-NISSAN (701575)
- MONROE PMP Pull Handle, Weld-On, Steel, Natural, Natural, Weld-On (PH-0272)
- IVES Satin Stainless Steel Hinge 5BB1412630NRP (5BB1412630NRP)
- IVES Ball Bearing Butt Hinge, 4-1/2" x 4-1/2", Square, 630, TW4, Standard (5BB1 4.5X4.5 630 TW4 CON)
- IVES Ball Bearing Butt Hinge, 4-1/2" x 4-1/2", Square, 630, NRP, Heavy (5BB1HW 4.5X4.5 630 NRP)
- IVES Ball Bearing Butt Hinge, 4-1/2" x 4-1/2", Square, 630, TW8, Standard (5BB1 4.5X4.5 630 TW8 CON)
- IVES 1-13/16" W x 4-1/2" H Satin Chrome Plated Door and Butt Hinge (5BB1HW 4.5X4.5 652)
- IVES Ball Bearing Butt Hinge, 5", Square, 652, Swing Clear, Standard (5BB1SC 5.0 652)
- WALKER Electromagnetic Lift, 12" Round w/Wire (CER12)
- Ives Door Hinges