Shop All Pivot Hinges
Ives
1-3/8" W x 6" H Satin Stainless Steel Pivot Hinge
Mfr # 91105F US32D
Zoro # G3986328
product price: $374.99
/ea
Free Shipping & Returns
$374.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Corners Square
- Material Stainless Steel
- Finish Satin Stainless Steel
- Load Capacity 90 lb
- Ligature Resistant No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ives
- MFR # 91105F US32D
- Zoro # G3986328
- Country of Origin Canada
- Category Pivot Hinges
Dimensions
Frame Leaf Width | 1 3/4 in |
Frame Leaf Height | 6 in |
Door Leaf Width | 1 3/8 in |
Door Leaf Height | 6 in |
Details
Item | Pivot Hinge |
Corners | Square |
Material | Stainless Steel |
Finish | Satin Stainless Steel |
Load Capacity | 90 lb |
Ligature Resistant | No |
Range of Motion | 90 Degrees |
Orientation | Non Handed |
Mounting | Full Mortise |
Bearing Type | Sleeve |
Holes per Leaf | 4 |
Required Door Thickness | 1 3/4 in |
Frame Leaf Thickness | 0.25 in |
Features | Use Two for Doors Up to 7 ft. And Over 7 ft. Use Three |
Door Leaf Thickness | 0.25 in |
Pin Material | Stainless Steel |
Standards | ANSI A156.4 |
Holes | With |
Hardware | Included |
Pin Type | Nonremovable |
Description
Pivot Hinge, Brass Material, Stainless Steel Finish, 90 lb Load Capacity, With Holes, 4 Holes per Leaf, No Ligature Resistant, 90 Degrees Range of Motion, Orientation Non Handed, 0.25 in Door Leaf Thickness, 0.25 in Frame Leaf Thickness, 1 3/4 in Required Door Thickness, Sleeve Bearing Type, Square Corners, Included Hardware, Full Mortise Mounting, Stainless Steel Pin Material, Nonremovable Pin Type, ANSI A156.4 Standards, Door Leaf Height 6 in, Door Leaf Width 1 3/8 in, Frame Leaf Height 6 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flange Gasket, Full Face, 1 In, Viton (4CYV4)
- ZORO SELECT 2 in W x 4 1/2 in H Satin Brass Spring Hinge (1RBV3)
- EKENA MILLWORK Lifetime Vinyl, Standard Cathedral Top Center Mullion, Open Louver Shutters, LL1S14X05500MB (LL1S14X05500MB)
- ABUS Combination Padlock, Side, Black/Silver (145/30 Orange)
- IVES Center Hung Pivot Hinges, 300 lbs Maximum Door Weight, US10B (7253 SET US10B)
- IVES Satin Chrome Pivot 7255SET26D (PIVOT.740.US26D)
- IVES Top Pivot Hinge, 600 lbs Maximum Door Weight, US26D (7226 TOP US26D)
- IVES 1-1/4" W x 1-5/8" H Satin Chrome Plated Pivot Hinge (7255 SET US26D)
- IVES Center Hung Pivot Hinges, 500 lbs Maximum Door Weight, US26D (7255J SET US26D)
- IVES Pivots (7212 INT LH US26D)
- PRIME-LINE Door Hinge Commercial Smooth Pivot, 4-1/2 in. x 4-1/2 in. w/ Square Corners, Satin Brass 3 Pack (U 1156463)
- Ives Door Hinges