Shop All Butt Hinges
Ives
1-1/4" W x 83" H Satin Aluminum Continuous Hinge
Mfr # 224HD US28 83IN
Zoro # G8085262
product price: $195.99
/ea
Free Shipping & Returns
$195.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Door Leaf Height 83 in
- Door Leaf Thickness 0.04 in
- Door Leaf Width 1 1/4 in
- Finish Satin Aluminum
- Holes per Leaf 27
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ives
- MFR # 224HD US28 83IN
- Zoro # G8085262
- Country of Origin United States
- Category Butt Hinges
Dimensions
Door Leaf Height | 83 in |
Door Leaf Width | 1 1/4 in |
Overall Knuckle Height | 1/2 in |
Overall Width | 1 1/4 in |
Frame Leaf Height | 83 in |
Frame Leaf Width | 1 1/4 in |
Length | 83 in |
Details
Door Leaf Thickness | 0.04 in |
Finish | Satin Aluminum |
Holes per Leaf | 27 |
Load Capacity | 600 lb. |
Material | Aluminum |
Mounting | Full Mortise |
Orientation | Non Handed |
Range of Motion | 180 Degrees |
Features | 1/16" Door Inset; Door Edge Protector |
Hardware | Included |
Standards | CUL, UL 10C |
Frame Leaf Thickness | 0.04 in |
Ligature Resistant | No |
Hole Spacing | 3 in |
Holes | With |
Item | Continuous Hinge |
Color | Silver |
Description
Continuous Hinge, Ligature Resistant No, Steel Material, 180 Degrees Range of Motion, Pewter Finish, With Holes, Non Handed Orientation, 1/2 in Overall Knuckle Height, 83 in Door Leaf Height, 83 in Frame Leaf Height, 1 1/4 in Door Leaf Width, 1 1/4 in Frame Leaf Width, 0.04 in Door Leaf Thickness, 0.04 in Frame Leaf Thickness, Length 83 in, Included Hardware, 3 in Hole Spacing, 27 Holes per Leaf, Full Mortise Mounting, CUL, UL 10C Standards, 1 1/4 in Overall Width
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE 2PK WHT Vert Wind Lock (F 2598)
- NATIONAL MFG/SPECTRUM BRANDS HHI 312 SS DR Hinge (N830-269)
- HONEYWELL Entry DoorKnob, w/Keypad, BluetoothEnabled (8832301S)
- NATIONAL MFG/SPECTRUM BRANDS HHI Hinge Pin Door Closer (N208-033)
- IVES 1-13/16" W x 4-1/2" H Satin Stainless Steel Door and Butt Hinge (5BB1HW 4.5X4.5 630)
- IVES Oil Rubbed Bronze Hinge 5BB1412640 (5BB1412640)
- IVES Ball Bearing Butt Hinge, 4-1/2" x 6", 652, Wide Throw, Standard (5BB1WT 4.5X6.0 652)
- IVES 1-13/16" W x 4-1/2" H Satin Chrome Plated Door and Butt Hinge (5BB1HW 4.5X4.5 652)
- IVES Satin Chrome Hinge 5BB1HW412652 (5BB1HW412652)
- IVES Ball Bearing Butt Hinge, 5" x 5", 652, Heavy (5BB1HW 5.0X5.0 652)
- GOURMETGALLEY 88-321 Clarks Tip Blind Shutter Hinges (GO2596295)
- Ives Butt Hinges