Shop All Pivot Hinges
Ives
1-1/4" W x 5" H Satin Stainless Steel Pivot Hinge
Mfr # 7230F INT RH US32D
Zoro # G3986346
product price: $368.99
/ea
Free Shipping & Returns
$368.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Corners Square
- Door Leaf Height 5 in
- Door Leaf Thickness 0.375 in
- Door Leaf Width 1 1/4 in
- Finish Satin Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ives
- MFR # 7230F INT RH US32D
- Zoro # G3986346
- Country of Origin Canada
- Category Pivot Hinges
Dimensions
Door Leaf Height | 5 in |
Door Leaf Width | 1 1/4 in |
Pin Dia. | 1/2 in |
Frame Leaf Width | 1 1/4 in |
Frame Leaf Height | 5 in |
Description
Pivot Hinge, Brass Material, Stainless Steel Finish, 1,000 lb Load Capacity, With Holes, 6 Holes per Leaf, No Ligature Resistant, 180 Degrees Range of Motion, Orientation Right Hand, 0.375 in Door Leaf Thickness, 0.375 in Frame Leaf Thickness, 1 3/4 in Required Door Thickness, Lubricated Sleeve Bearing Type, Square Corners, Included Hardware, Full Mortise Mounting, 1/2 in Pin Dia., Steel Pin Material, Nonremovable Pin Type, ANSI A156.4 Standards, Door Leaf Height 5 in, Door Leaf Width 1 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIMPSON STRONG-TIE Hurricane Tie (H3)
- SCHLAGE COMMERCIAL Cam B520296 (B520296)
- FEATHERLIGHT CEILING TILES Ceilume Stratford Ceiling Tiles - White - 2' x 4', 30PK (V1-STRATF-24-WTO)
- COMPX NATIONAL Disc Tumbler Keyed Cam Lock, Keyed Different, For Material Thickness 7/8 in (C8053-KD-14A)
- IVES Pivots (7226 INT RH SP313)
- IVES Aluminum Painted Pivot 7215SETSP28RH (7215SETSP28RH)
- IVES Pivots (7212 INT LH US26D)
- IVES Center Hung Pivot Hinges, 300 lbs Maximum Door Weight, US10B (7253 SET US10B)
- IVES Pivot Hinges, 200 lbs Maximum Door Weight, US26D, RH (7222 SET RH US26D)
- IVES Pivot Hinges, 200 lbs Maximum Door Weight, SP28, LH (7222 SET LH SP28)
- RIXSON 1" W x Satin Chrome Pivot Hinge (C00012875-4AXXH)
- Ives Door Hinges