Shop All Pivot Hinges
Ives
1-1/4" W x 1-5/8" H Satin Chrome Plated Pivot Hinge
Mfr # 7256 SET US26D
Zoro # G3986370
product price: $475.99
/ea
Free Shipping & Returns
$475.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Corners Square
- Door Leaf Height 1 5/8 in
- Door Leaf Thickness 0.375 in
- Door Leaf Width 1 1/4 in
- Finish Satin Chrome Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ives
- MFR # 7256 SET US26D
- Zoro # G3986370
- Country of Origin Canada
- Category Pivot Hinges
Dimensions
Door Leaf Height | 1 5/8 in |
Door Leaf Width | 1 1/4 in |
Pin Dia. | 1/2 in |
Frame Leaf Width | 1 1/4 in |
Frame Leaf Height | 1 5/8 in |
Pin Diameter | 1/2 in |
Description
Pivot Hinge, Cast Brass Material, Satin Chrome Finish, 600 lb Load Capacity, With Holes, 4 Holes per Leaf, No Ligature Resistant, 180 Degrees Range of Motion, Orientation Non Handed, 0.375 in Door Leaf Thickness, 0.375 in Frame Leaf Thickness, 1 3/4 in Required Door Thickness, Sleeve Bearing Type, Square Corners, Included Hardware, Full Mortise Mounting, 1/2 in Pin Dia., Brass Pin Material, Nonremovable Pin Type, ANSI A156.4 Standards, Door Leaf Height 1 5/8 in, Door Leaf Width 1 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FALCON Falcon D241P626 D200 Series Single Cylinder Deadbolt C Keyway 30253 Latch 10094 Strike (D241P626)
- SCHLAGE Door Lever Lockset, Steel, Non Keyed (ALX10 SAT 626)
- OEM OEM: REF: 2016-2019 Chevy Cruze XL7 Sonic / 5-Button Smart Key w/ Trunk / PN: 13508768 / HYQ4AA (RSK-ULK178)
- PALMETTO PACKING Packing Seal, 1/8 Sq In., 5 Ft (1389)
- IVES Center Hung Pivot Hinges, 500 lbs Maximum Door Weight, US26D (7255J SET US26D)
- IVES Satin Chrome Pivot Hinge (7253 TOP US26D)
- IVES Center Hung Pivot Hinges, 501 lbs Maximum Door Weight, SP19 (7255 SET SPBLK)
- IVES Pivots (7212 SET RH US26D)
- IVES Pivots (7212 SET LH US26D)
- IVES 1-1/4" W x Satin Chrome Bottom Pivot Hinge (7253 BTM US26D)
- RIXSON Pivots (M190 LH 619)
- Ives Pivot Hinges