Shop All Butt Hinges
Ives
1-13/16" W x 4-1/2" H Satin Stainless Steel Door and Butt Hinge
Mfr # 5BB1HWHT 4.5X4.5 630
Zoro # G8518151
$70.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Corners Square
- Door Leaf Height 4 1/2 in
- Door Leaf Thickness 0.18 in
- Door Leaf Width 1 13/16 in
- Finish Satin Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ives
- MFR # 5BB1HWHT 4.5X4.5 630
- Zoro # G8518151
- Country of Origin China
- Category Butt Hinges
Dimensions
Door Leaf Height | 4 1/2 in |
Door Leaf Width | 1 13/16 in |
Pin Dia. | 1/4 in |
Frame Leaf Width | 1 13/16 in |
Frame Leaf Height | 4 1/2 in |
Description
Butt Hinge, Stainless Steel, Satin Chrome Finish, 250 lb Load Capacity, With Holes, 4 Holes per Leaf, Yes Ligature Resistant, 110 Degrees Range of Motion, Orientation Non Handed, 4 1/2 in Door Leaf Height, 4 1/2 in Frame Leaf Height, 1 13/16 in Door Leaf Width, 1 13/16 in Frame Leaf Width, 0.18 in Door Leaf Thickness, 0.18 in Frame Leaf Thickness, 1-3/4 in Required Door Thickness, Ball Bearing Type, Square Corners, Included Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Raised Face ePTFE Flange Gasket for 3-1/2" Pipe, 1/16" Thick, #150 (BULK-FG-1795)
- EKENA MILLWORK Medium Crosby Decorative Fretwork Wood Wall Panels, Wood (Paint Grade), 15 3/8"W x 15 3/8"H x 3/8"T (WALW16X16X0375CROMF)
- ARMSTRONG WORLD INDUSTRIES Dune Ceiling Tile, 24 in W x 48 in L, Angled Tegular, 15/16 in Grid Size, 8 PK (1776B)
- X1 TOOLS R-325 Square O-Ring ID: 1 1/2, CS 3/16, OD 1 7/8 1 Square O-Ring by X1 Tools (X1E-CON-ORI-RSQ-R325x1)
- IVES 1-13/16" W x 4-1/2" H Satin Chrome Plated Door and Butt Hinge (5BB1HW 4.5X4.5 652)
- IVES Satin Chrome Hinge 5BB1412652 (HINGE.323)
- IVES Concealed Bearing Butt Hinge, 4-1/2" x 4-1/2", Square, 652, NRP, Heavy (3CB1HW 4.5X4.5 652 NRP)
- IVES Ball Bearing Butt Hinge, 4-1/2" x 4-1/2", 626, Heavy (5BB1HW 4.5X4.5 626)
- IVES Ball Bearing Butt Hinge, 5", Square, 652, Swing Clear, Standard (5BB1SC 5.0 652)
- IVES Bright Chrome Hinge 5BB1412651 (5BB1412651)
- GLOBAL DOOR CONTROLS 4.5 in W x 4.5 in H Bright Brass (CP4545-US3-M)
- Ives Butt Hinges