Shop All Butt Hinges
This Product is Discontinued
Ives
1 1/2 in W x 83" H Satin Aluminum Concealed Hinge (Discontinued)
Mfr # 112XY 83IN US28 HT
Zoro # G3951199
Free Shipping & Returns
This Product is Discontinued
Key Features
- Corners Square
- Door Leaf Height 3 1/2 in
- Door Leaf Thickness 3.5 in
- Door Leaf Width 1 1/2 in
- Finish Unfinished
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ives
- MFR # 112XY 83IN US28 HT
- Zoro # G3951199
- Country of Origin United States
- Category Butt Hinges
Dimensions
Door Leaf Height | 3 1/2 in |
Door Leaf Width | 1 1/2 in |
Pin Dia. | 1/4 in |
Width | 4 1/2 in |
Door Leaf Length | 3 1/2 in |
Frame Leaf Length | 3 1/2 in |
Height | 83 in |
Frame Leaf Width | 1 1/2 in |
Overall Width | 4 1/2 in |
Overall Knuckle Height | 83 in |
Description
Hinge, Ligature Resistant Yes, Aluminum Material, 180 Degrees Range of Motion, Unfinished Finish, 200 lb Load Capacity, 83 in Overall Knuckle Height, 3 1/2 in Door Leaf Height, 1 1/2 in Door Leaf Width, 1 1/2 in Frame Leaf Width, 3.5 in Door Leaf Thickness, 0.05 in Frame Leaf Thickness, 1-5/8 in to 1-3/4 in Required Door Thickness, Yes Hardware, 22 Holes per Leaf, Screw-On Mounting, 1/4 in Pin Dia., Aluminum Pin Material, Gear Pin Type, 4 1/2 in Overall Width
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.