Shop All Pivot Hinges
Ives
1-1/16" W x 4-1/4" H Satin Chrome Plated Pivot Hinge
Mfr # 7215 SET RH US26D
Zoro # G3986361
Free Shipping & Returns
$373.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Corners Square
- Material Brass
- Finish Satin Chrome Plated
- Load Capacity 500 lb
- Ligature Resistant No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ives
- MFR # 7215 SET RH US26D
- Zoro # G3986361
- Country of Origin Canada
- Category Pivot Hinges
Dimensions
Pin Dia. | 1/2 in |
Frame Leaf Width | 1 1/16 in |
Frame Leaf Height | 4 1/4 in |
Door Leaf Width | 1 1/16 in |
Door Leaf Height | 4-1/4" |
Description
Pivot Hinge, Brass Material, Satin Chrome Finish, 500 lb Load Capacity, With Holes, 4 Holes per Leaf, No Ligature Resistant, 180 Degrees Range of Motion, Orientation Right Hand, 0.375 in Door Leaf Thickness, 0.375 in Frame Leaf Thickness, 1 3/4 in Required Door Thickness, Sleeve Bearing Type, Square Corners, Included Hardware, Full Mortise Mounting, 1/2 in Pin Dia., Brass Pin Material, Nonremovable Pin Type, ANSI A156.4 Standards, Door Leaf Width 1 1/16 in, Frame Leaf Height 4 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REV-A-SHELF Rev-A-Shelf Contemporary Cloud Blind Corner Organizer for Blind Left Cabinet (5371-15-GR-R)
- MAG-MATE Block Magnet, Neodymium, 1 in. (NE50100100NP35)
- SANITUBE PTFE I-Line Gasket, 2 (GILT-200)
- ZORO SELECT Utility Hook, Vinyl, 7/8 in. H (49GV57)
- IVES 1-1/4" W x 5" H Satin Stainless Steel Pivot Hinge (7230F INT LH US32D)
- IVES Satin Chrome Pivot 7255SET26D (PIVOT.740.US26D)
- IVES Center Hung Pivot Hinges, 500 lbs Maximum Door Weight, US26D (7255J SET US26D)
- IVES Pivot Hinges, 200 lbs Maximum Door Weight, SP28, LH (7222 SET LH SP28)
- IVES Bright Chrome Pivot 7215BTM26LH (7215BTM26LH)
- IVES Pivot Hinges, 200 lbs Maximum Door Weight, SP28, RH (7222 SET RH SP28)
- PRIME-LINE Post Mounted Gravity Pivot Hinge, 1in, Zamak, Chrome Finish, 1/2in Pintle, Bottom Hinge (656-8843-T)
- Ives Door Hinges