Shop All Wood Screws
Itw
Wood Screw, #9, 5 in, Trim Head 50 PK
Mfr # 117766
Zoro # G1753994
product price: $27.69
/pk 50, $0.55/ea
$27.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Trim Head
- System of Measurement Inch
- Screw Size #9
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Itw
- MFR # 117766
- Zoro # G1753994
- UPC # 628611177661
- Country of Origin Taiwan, Province of China
- Category Wood Screws
Dimensions
Screw Size | #9 |
Fastener Length | 5 in |
Details
System of Measurement | Inch |
Head Type | Trim |
Item | Wood Screw |
Description
GRK Fasteners' FIN/Trim Finishing Trim Head Screws allows you to install right the first time. GRK's Trim Head screws are an excellent choice for most fine carpentry applications
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hex Nut, M12-1.50, Steel, Class 10, Black Oxide, 10 mm Ht, 50 PK (M04180.120.0150)
- ZORO SELECT M8-1.25 Socket Head Cap Screw, Zinc Plated Steel, 25 mm Length, 100 PK (M07470.080.0025)
- ZORO SELECT #6-32 x 3/4 in Phillips Round Machine Screw, Zinc Plated Steel, 100 PK (U24211.013.0075)
- ITW Wood Screw, #9, 4 in, Trim Head 50 PK (117760)
- ITW Wood Screw, #8, 2 in, Trim Head 10 PK (116728)
- ITW Wood Screw, #10, 1-7/8 in, Phillips Drive, 100 PK (21380)
- ITW Wood Screw, #8, 1-1/4 in, Steel Torx Drive, 80 PK (120680)
- ITW Wood Screw, #10, 2-1/2 in, Torx Drive, 80 PK (103133)
- ITW Wood Screw, #8, 2 in, Trim Head 100 PK (119077)
- ZORO SELECT Wood Screw, #4, 1 in, Zinc Plated Steel Round Head Slotted Drive, 100 PK (WSRI0-401000-100P)
- Itw Self-Tapping Screws