Shop All Wood Screws
Itw
Wood Screw, #8, 3-1/8 in, Torx Drive, 50 PK
Mfr # 114083
Zoro # G505993712
product price: $14.99
/pk 50, $0.30/ea
$14.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Torx Drive
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Itw
- MFR # 114083
- Zoro # G505993712
- Country of Origin Taiwan, Province of China
- Category Wood Screws
Dimensions
Screw Size | #8 |
Fastener Length | 3-1/8 in |
Details
System of Measurement | Inch |
Drive | Torx |
Item | Wood Screw |
Description
GRK Fasteners UberGrade No. 8 S X 3-1/8 in. L Star Cabinet Screws 50 pk
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/8"-16 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 5/8 in Length, 50 PK (U51060.037.0062)
- ZORO SELECT #10-32 Socket Head Cap Screw, Zinc Plated Steel, 3/8 in Length, 100 PK (U07041.019.0037)
- NEWPORT FASTENERS Machine Screw Nut, #10-24, Steel, Zinc Plated, 0.130 in Ht, 100 PK (276162-PR-100)
- ZORO SELECT Low Crown Cap Nut, #10-24, Steel, Plain, 13/32 in H, 10 PK (CPB155)
- ITW Wood Screw, #10, 2-1/2 in, Torx Drive, 80 PK (103133)
- ITW Wood Screw, #10, 4 in, Flat Head Torx Drive, 450 PK (121410)
- ITW Wood Screw, #9, 4 in, Trim Head 50 PK (117760)
- ITW Wood Screw, #8, 1-1/4 in, Steel Torx Drive, 80 PK (120680)
- ITW Wood Screw, #8, 2 in, 330 PK (96077)
- ITW Wood Screw, #8, 2-1/2 in, Stainless Steel Torx Drive, 80 PK (120660)
- HILLMAN Wood Screw, #10, 2-1/2 in, Epoxy Coated Steel Flat Head Torx Drive (48416)
- Itw Wood Screws