Shop All Wood Screws
Itw
Wood Screw, #8, 2 in, 330 PK
Mfr # 96077
Zoro # G2718859
product price: $37.39
/pk 330, $0.11/ea
$37.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Screw Size #8
- Fastener Length 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Itw
- MFR # 96077
- Zoro # G2718859
- UPC # 92097960770
- Country of Origin Taiwan, Province of China
- Category Wood Screws
Dimensions
Screw Size | #8 |
Fastener Length | 2 in |
Details
System of Measurement | Inch |
Item | Wood Screw |
Description
GRK Fasteners Low Profile Cabinet Screws' provide you with a quick and secure installation. Typical applications include cabinet installation and construction trim moulding and door frames. These screws are thin enough to prevent most material splitting
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT U-Bolt with Mounting Plates, 1/4"-20, 1 1/8 in Wd, 2 in Ht, Hot Dipped Galvanized Steel, 10 PK (53620 2)
- SENCO Collated Brad Nail, 2 in L, 21 ga, Electro Galvanized, Brad Head, Straight, 5000 PK (ZX21EAA)
- ZORO SELECT Tanged Helical Insert, Screw-Locking, 7/16"-20 Thrd Sz, 18-8 Stainless Steel, 5 PK (3534-7/16X1.0DSL)
- AMPG Shoulder Screw, 2A Thr Sz, 3/8 Thr Lg, 1/2 in Shoulder Lg, Brass (STR40651C08)
- ITW Wood Screw, #10, 4 in, Flat Head Torx Drive, 450 PK (121410)
- ITW Wood Screw, #8, 1-1/4 in, Steel Torx Drive, 80 PK (120680)
- ITW Wood Screw, #8, 3-1/8 in, Torx Drive, 50 PK (114083)
- ITW Wood Screw, #8, 2 in, Trim Head 100 PK (119077)
- ITW Wood Screw, #8, 2-1/2 in, Stainless Steel Torx Drive, 80 PK (120660)
- ITW Wood Screw, #10, 2-1/2 in, Torx Drive, 80 PK (103133)
- SABERDRIVE Wood Screw, #9, 1-1/2 in, White Steel Round Head Torx Drive, 143 PK (54083)
- Itw Self-Tapping Screws