Shop All Wood Screws
Itw
Wood Screw, #8, 1-1/4 in, Steel Torx Drive, 80 PK
Mfr # 120680
Zoro # G605309635
product price: $13.99
/pk 80, $0.17/ea
$13.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Torx Drive
- System of Measurement Inch
- Screw Size #8
- Fastener Length 1-1/4 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Itw
- MFR # 120680
- Zoro # G605309635
- UPC # 628611120681
- Country of Origin Taiwan, Province of China
- Category Wood Screws
Dimensions
Screw Size | #8 |
Fastener Length | 1-1/4 in |
Details
System of Measurement | Inch |
Drive | Torx |
Material | Steel |
Item | Wood Screw |
Description
Use for cabinet construction and installation. Flat low-profile washer head design for increased surface holding. Continued holding strength with no splitting. Made of case hardened steel for high tensile torque and shear strength. White powder coated head.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT External-E E-Clip, Stainless Steel Plain Finish, 3/32 in Shaft Dia, 100 PK (E-9SS)
- NEWPORT FASTENERS 5/16"-18 Socket Head Cap Screw, Black Oxide Alloy Steel, 1-1/2 in Length, 100 PK (798381-100)
- ITW SHAKEPROOF Clevis Pin 5/8 x 1-3/4 LCS ZC (CLPZ-0625-1750/B)
- ZORO SELECT 5/16"-18 Socket Head Cap Screw, Black Oxide Steel, 5-1/2 in Length, 10 PK (U07000.031.0550)
- ITW Wood Screw, #8, 2-1/2 in, Stainless Steel Torx Drive, 80 PK (120660)
- ITW Wood Screw, #8, 2 in, Trim Head 10 PK (116728)
- ITW Wood Screw, #8, 2 in, 330 PK (96077)
- ITW Wood Screw, #9, 4 in, Trim Head 50 PK (117760)
- ITW Wood Screw, #8, 2 in, Trim Head 100 PK (119077)
- ITW Wood Screw, #10, 2-1/2 in, Torx Drive, 80 PK (103133)
- HILLMAN Wood Screw, #10, 3-1/2 in, Epoxy Coated Steel Flat Head Torx Drive (48422)
- Itw Self-Tapping Screws