Shop All Wood Screws
Itw
Wood Screw, #10, 1-7/8 in, Phillips Drive, 100 PK
Mfr # 21380
Zoro # G305993813
product price: $16.15
/pk 100, $0.16/ea
$16.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Phillips Drive
- System of Measurement Inch
- Screw Size #10
- Fastener Length 1-7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Itw
- MFR # 21380
- Zoro # G305993813
- Country of Origin Taiwan, Province of China
- Category Wood Screws
Dimensions
Screw Size | #10 |
Fastener Length | 1-7/8 in |
Details
System of Measurement | Inch |
Drive | Phillips |
Item | Wood Screw |
Description
Teks No. 10 X 1-7/16 in. L Phillips Flat Head Construction Screws 100 pk
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 1" x .177" Zinc Plated Steel BowTie Cotter Pins 3PK (932332)
- GRIP-RITE Collated Framing Nail, 3-1/4 in L, 12 ga, Hot Galvanized, Round Head, 30 Degrees (GRP12ZHGH1)
- ROTOR CLIP External Retaining Ring, Steel Black Phosphate Finish (SHR-150)
- ZORO SELECT Carriage Bolt, 1/2-13x5L, PK10 (216255G)
- ITW Wood Screw, #8, 2 in, 330 PK (96077)
- ITW Wood Screw, #9, 4 in, Trim Head 50 PK (117760)
- ITW Wood Screw, #8, 2-1/2 in, Stainless Steel Torx Drive, 80 PK (120660)
- ITW Wood Screw, #10, 2-1/2 in, Torx Drive, 80 PK (103133)
- ITW Wood Screw, #8, 3-1/8 in, Torx Drive, 50 PK (114083)
- ITW Wood Screw, #9, 5 in, Trim Head 50 PK (117766)
- NEWPORT FASTENERS Wood Screw, #4, 3/4 in, Zinc Plated Steel Oval Head Slotted Drive, 100 PK (409746-100)
- Itw Wood Screws