Shop All Concrete Anchor Screws
Itw
TAPCON Concrete Screw, Flat, Steel
Mfr # 196296
Zoro # G504043937
product price: $41.69
/ea
$41.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
- Compatible Material Concrete
- Sub-Brand TAPCON
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Itw
- MFR # 196296
- Zoro # G504043937
- UPC # 92097243712
- Country of Origin United States
- Category Concrete Anchor Screws
Details
Item | Concrete Screw |
Compatible Material | Concrete |
Sub-Brand | TAPCON |
Material | Steel |
Head Type | Flat |
Drive Type | Phillips |
Description
We are dedicated to give everyone the very best houseware supplies for all home needs, with a focus on dependability, our client satisfaction and great quality. We provide high-quality modern products to be enjoyed by many clients. Our aim is continuous improvement and user satisfaction through effective implementation and quality of our products.
Features- Steel flat head phillips tapcon concrete anchors
- Pack of 75
- Color: White
- Size: 0.18" x 1.75"
- Country of Origin: United States
- Weight: 4.4 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Class 10.9, M12-1.75 Hex Head Cap Screw, Black Oxide Steel, 20 mm L, 50 PK (M04110.120.0020)
- ZORO SELECT Dowel Pin, Plain, 6mm Dia. x 12mm L., PK100 (M39080.060.0012)
- A RAYMOND TINNERMAN Lock Nut, Spring Steel Zinc Electroplate .0002 Minimum + Trivalent Topcoat (EFSN-PW500015-204/B)
- ZORO SELECT Class 8.8, M10-1.25 Hex Head Cap Screw, Black Oxide Steel, 25 mm L, 100 PK (M01070.100.0025)
- ITW Tapcon Concrete Screw, 1/4" Dia., Hex, 1-3/4" L, Steel 75 PK (24320)
- ITW Tapcon Concrete Screw, 1/4" Dia., Hex, 1 1/4 in L, Steel 75 PK (24315)
- ITW SAMMYS Concrete Screw, 3/16" Dia., Round, 1 1/2 in L, Stainless Steel (31810)
- DEWALT Screw-Bolt+ Concrete Screw, 3" L, Steel Zinc Plated, 50 PK (PFM1411240)
- DEWALT Screw-Bolt+ Concrete Screw, 1-3/4" L, Steel Zinc Plated, 50 PK (PFM1411160)
- TAPCON 3/16-inch x 1-1/4-inch Climaseal Blue Slotted Hex Head Concrete Screw Anchors w/Drill Bit, 100PK (3010C)
- ZORO SELECT Concrete Screw, 3/8" Dia., Hex, 5 in L, Steel Zinc Plated, 40 PK (U70520.037.0500)
- Itw Concrete Anchor Screws