Shop All Concrete Anchor Screws
Itw
Tapcon Concrete Screw, 1/4" Dia., Hex, 1 1/4 in L, Steel 75 PK
Mfr # 24315
Zoro # G105998339
product price: $26.89
/pk 75, $0.36/ea
$26.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Head
- Compatible Material Concrete
- Sub-Brand Tapcon
- Material Steel
- Thread Length 1 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Itw
- MFR # 24315
- Zoro # G105998339
- Country of Origin United States
- Category Concrete Anchor Screws
Dimensions
Anchor Diameter | 1/4" |
Overall Length | 1 1/4 in |
Thread Length | 1 1/4 in |
Details
Item | Concrete Screw |
Compatible Material | Concrete |
Sub-Brand | Tapcon |
Material | Steel |
Head Type | Hex |
Description
Tapcon 1/4 in. D X 1-1/4 in. L Steel Hex Head Concrete Screw Anchor 75 pk
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Not Graded, 1"-8 Hex Head Cap Screw, Plain Stainless Steel, 2-3/4 in L, 5 PK (U55000.100.0275)
- NATIONAL HARDWARE EYE BOLT SS 3/8 X 6"" (N221-663)
- ZORO SELECT Grade 8, 1-1/8"-12 Hex Head Cap Screw, Black Oxide Steel, 2-1/2 in L (U04160.112.0250)
- ZORO SELECT Not Graded, M12-1.75 Hex Head Cap Screw, Plain Stainless Steel, 65 mm L, 25 PK (M51010.120.0065)
- ITW Tapcon Concrete Screw, 1/4" Dia., Hex, 1-3/4" L, Steel 75 PK (24320)
- ITW SAMMYS Concrete Screw, 3/16" Dia., Round, 1 1/2 in L, Stainless Steel (31810)
- TAPCON Tapcon Concrete Screw, 1/4" Dia., 4 in L (28304)
- TORQUEMASTER Masonry Screw, 1/4" Dia., Pan, 2-1/4" L, Steel Blue Ruspert, 100 PK (52447)
- TANNER 1/4in x 1-1/4in UltraCon+ Masonry Screws Slotted Hex Washer, Crbon Steel3300 Pieces/Bucket (TB-857)
- ZORO SELECT Concrete Screw, 1/4" Dia., Flat, 3 3/4 in L, Steel Blue Ruspert, 100 PK (U70526.025.0375)
- TAPCON Tapcon Masonry Screw, Hex, Steel Climaseal Coated (50403)
- Itw Anchor Screws