Shop All Sheet Metal Screws
Itw
Sheet Metal Screw, #8 x 3/4 in, Zinc Plated Truss Head Phillips Drive, 200 PK
Mfr # 21524
Zoro # G505897171
product price: $15.39
/pk 200, $0.08/ea
$15.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Truss Head
Phillips Drive
Pointed Tip
- System of Measurement Inch
- Screw Size #8
- Fastener Length 3/4 in
- Finish Zinc Plated
- Materials for Use With Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Itw
- MFR # 21524
- Zoro # G505897171
- Country of Origin Taiwan, Province of China
- Category Sheet Metal Screws
Dimensions
Screw Size | #8 |
Fastener Length | 3/4 in |
Details
System of Measurement | Inch |
Head Type | Truss |
Drive | Phillips |
Tip Type | Pointed |
Finish | Zinc Plated |
Materials for Use With | Metal |
Item | Sheet Metal Screw |
Description
Teks No. 8 X 3/4 in. L Phillips Truss Head Lath Screws 200 pk
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Washer, Fits Bolt Size 3/8" , Stainless Steel Plain Finish, 50 PK (U51410.037.0005)
- DOUBLE HH MFG 5/8X5-1/2 Hitch Pin (00123)
- ITW E-Z Ancor Screw Anchor, 1-5/8" L, Nylon (25310)
- ZORO SELECT Not Graded, 7/16"-14 Hex Head Cap Screw, Plain 316 Stainless Steel, 3 in L, 10 PK (U55000.043.0300)
- ITW Sheet Metal Screw, #8 x 3/4 in, Zinc Plated Truss Head Phillips Drive, 200 PK (21504)
- ITW Sheet Metal Screw, #8 x 1/2 in, Zinc Plated Truss Head Phillips Drive, 260 PK (21520)
- ITW Sheet Metal Screw, #8 x 1-1/4 in, Zinc Plated Truss Head Phillips Drive, 140 PK (21532)
- ITW Sheet Metal Screw, #8 x 1 in, Zinc Plated Truss Head Phillips Drive, 170 PK (21528)
- ITW Sheet Metal Screw, #8 x 1 in, Zinc Plated Truss Head Phillips Drive, 170 PK (21508)
- MIDWEST FASTENER Sheet Metal Screw, #10 x 3 in, Zinc Plated Steel Pan Head Slotted Drive, 24 PK (60808)
- MIDWEST FASTENER Sheet Metal Screw, #6 x 3/8 in, Zinc Plated Steel Pan Head Phillips Drive, 100 PK (03227)
- Itw Sheet Metal Screws