Shop All Wire Rope Lanyards
Itw Shakeproof
Terminal and Loop Lanyard, 18 in, 3/64 in Pin Dia., Steel, Nylon Coated
Mfr # TS2-046-18N/B
Zoro # G700444279
product price: $6.49
/ea
Sold in multiples of 3 for $19.47
$19.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Terminal and Loop
- Pin Dia. 3/64 in
- Material Steel
- Length 18 in
- Finish Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Itw Shakeproof
- MFR # TS2-046-18N/B
- Zoro # G700444279
- Country of Origin United States
- Category Wire Rope Lanyards
Dimensions
Pin Dia. | 3/64 in |
Length | 18 in |
Details
Item | Lanyard |
Type | Terminal and Loop |
Material | Steel |
Finish | Nylon |
Description
Tethers-Nylon Coated. Tether 3/64 x 18 Steel NY Type 2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 1/4"-20 x 1/2 in Slotted Oval Machine Screw, Plain Nylon, 10 PK (77134)
- MIDWEST FASTENER 1/4" x 2" Plain Steel Dowel Screws 20PK (60782)
- TE-CO Spherical Washer, Steel, Black Oxide Finish (42708)
- MIDWEST FASTENER Lock Nut, 3/8"-24, Steel, Zinc Plated, 20 PK (60693)
- ITW SHAKEPROOF Loop with Tab Lanyard, 12 in, 1/16 in Pin Dia., Steel, Nylon Coated (TS1-062-12N-T/B)
- ITW SHAKEPROOF Loop with Tab Lanyard, 8 in, 3/64 in Pin Dia., Steel, Nylon Coated (TS1-046-8000N-T/B)
- ITW SHAKEPROOF 2 Terminals Lanyard, 8 in, 3/64 in Pin Dia., Stainless Steel, Nylon Coated (TSS3-046-8000N/B)
- ITW SHAKEPROOF Tether 364 x 6 304SS NY Type 3 (TSS3-046-6000N/B)
- ITW SHAKEPROOF 2 Terminals Lanyard, 6 in, 3/64 in Pin Dia., Steel, Nylon Coated (TS3-046-6000N/B)
- ITW SHAKEPROOF Loop with Tab Lanyard, 6 in, 3/64 in Pin Dia., Stainless Steel, Nylon Coated (TSS1-046-6000NT/B)
- ITW BEE LEITZKE 2 Loops and Tab Lanyard, 12 in, 3/64 in Pin Dia., Stainless Steel, Nylon Coated, 5 PK (WWG-TSS1-046-12NT)
- Itw Shakeproof Wire Rope Lanyards