Shop All Safety Pins
Itw Shakeproof
Safety Pin 148 x 334 HD ZC
Mfr # SFP-148-3750-H/B
Zoro # G908168700
product price: $1.19
/ea
Sold in multiples of 18 for $21.42
$21.42
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Material Hard Drawn Spring Wire
- Material Grade Hard Drawn Spring Wire
- Fastener Finish Zinc Clear
- Usable Length 5.75
- Overall Length 5.75 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Itw Shakeproof
- MFR # SFP-148-3750-H/B
- Zoro # G908168700
- Country of Origin United States
- Category Safety Pins
Dimensions
Usable Length | 5.75 |
Overall Length | 5.75 in |
Details
Basic Material | Hard Drawn Spring Wire |
Material Grade | Hard Drawn Spring Wire |
Fastener Finish | Zinc Clear |
Description
ITW Shakeproof Safety Pin 148 x 334 Heavy Duty Hard Drawn Spring Wire Zinc Clear
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAMPTON 3/8 in. D X 2-7/8 in. L Polished Stainless Steel Screw Eye 250 lb. cap. (02-3468-807)
- ZORO SELECT Eye Bolt 3/32", 25/64 in ID, Steel, Zinc Plated, 20 PK (U17210.039.0150)
- MIDWEST FASTENER Split Lock Washer, For Screw Size 1 in Steel, Zinc Plated Finish, 10 PK (50728)
- GENERAL TOOLS Jig Dowel #840 Gen Hdwre (840)
- ITW SHAKEPROOF Safety Pin 120 x 21316 HD ZC (SFP-120-2812-H/B)
- ZORO SELECT Safety Pin, 18-8 Stainless Steel, Plain, 1/4 in Pin Dia, 2 1/4 in Usbl L, 2 3/4 in L (U39682.025.0225)
- BUYERS PRODUCTS Safety Pins, Grade 8 B633-13, Steel, PK20 (6606620)
- ZORO SELECT Safety Pin, 3/4 Dia, Material: Steel (5VU97)
- ZORO SELECT Safety Pin, Carbon Steel, Zinc, 3/64 in Pin Dia, 1 1/4 in Usbl L, 1 5/8 in L, 100 PK (2UJG6)
- G.L. HUYETT Safety Pin 3/64 x 15/16 HD ZC (SFP-047-0937-H)
- ZORO SELECT Safety Pin, 18-8 Stainless Steel, Plain, 3/8 in Pin Dia, 2 1/4 in Usbl L, 2 13/16 in L (U39682.037.0225)
- Itw Shakeproof Safety Pins