Shop All Lynch Pins
Itw Shakeproof
Lynch Pin 716 x 11132 CS ZC
Mfr # LPZ-437-1343/B
Zoro # G308168720
product price: $2.85
/ea
Sold in multiples of 8 for $22.80
$22.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Material Carbon Steel
- Material Grade Carbon Steel
- Fastener Finish Zinc Clear
- Usable Length 1.344 in
- Shank Size (In.) 1.563 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Itw Shakeproof
- MFR # LPZ-437-1343/B
- Zoro # G308168720
- Country of Origin Denmark
- Category Lynch Pins
Dimensions
Fastener Length | 1.563 |
Usable Length | 1.344 in |
Shank Size (In.) | 1.563 in |
Details
Basic Material | Carbon Steel |
Material Grade | Carbon Steel |
Fastener Finish | Zinc Clear |
Description
ITW Shakeproof Lynch Pin 716 x 11132 Carbon Steel Zinc Clear 1916 Shank Length
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 5, 1"-8 Hex Head Cap Screw, Zinc Plated Steel, 3-1/2 in L, 5 PK (N01200.100.0350)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size M10 , Steel Chrome Plated Finish, 10 PK (74592)
- G.L. HUYETT Key Stock and Machine Keys Assortment Machine Key Kit, Zinc, 300 Pieces (DISP-MK300)
- ZORO SELECT Grade 5, 5/16"-18 Hex Head Cap Screw, Zinc Plated Steel, 6 in L, 25 PK (U01210.031.0600)
- ITW SHAKEPROOF Lynch Pin 316 x 114 CS ZC (LPZ-187-1250/B)
- ITW SHAKEPROOF Lynch Pin 516 x 114 CS ZC (LPZ-312-1250/B)
- MIDWEST FASTENER 5/16" x 1-3/4" Round Wire Lock Pins 5PK (36425)
- BUYERS PRODUCTS Lynch Pin, Without Chain, 1/4 in Pin Dia, 1-3/4 in Shank Lg, Steel, Zinc Plated Finish (66000)
- MIDWEST FASTENER 5/16" x 1-3/8" Round Wire Lock Pins 5PK (36424)
- MIDWEST FASTENER 5/16" x 3" Square Wire Lock Pins 3PK (36501)
- HERITAGE Lynch Pin, 7/16"x1-3/4", Heavy Duty (LP-437-1750-H)
- Itw Shakeproof Lynch Pins