Shop All Lynch Pins
Itw Shakeproof
Lynch Pin 316 x 114 CS ZC
Mfr # LPZ-187-1250/B
Zoro # G608168673
product price: $2.65
/ea
Sold in multiples of 9 for $23.85
$23.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Material Carbon Steel
- Material Grade Carbon Steel
- Fastener Finish Zinc Clear
- Fastener Length 1.563
- Usable Length 1.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Itw Shakeproof
- MFR # LPZ-187-1250/B
- Zoro # G608168673
- Country of Origin Multiple
- Category Lynch Pins
Dimensions
Fastener Length | 1.563 |
Usable Length | 1.25 in |
Shank Size (In.) | 1.563 in |
Details
Basic Material | Carbon Steel |
Material Grade | Carbon Steel |
Fastener Finish | Zinc Clear |
Description
ITW Shakeproof Lynch Pin 316 x 114 Carbon Steel Zinc Clear 1916 Shank Length
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Sheet Metal Screw, #6 x 3/4 in, Plain 18-8 Stainless Steel Truss Head Phillips Drive, 100 PK (U51662.013.0075)
- ZORO SELECT Class 8.8, M6-1.00 Hex Head Cap Screw, Black Oxide Steel, 40 mm L, 100 PK (M01010.060.0040)
- DEWALT Steel Dropin Single Lag Shield, 1/4" Dia, 1" L, Steel Zinc Plated, 100 PK (06324-PWR)
- MILWAUKEE TOOL 3/8 in. Shank Small Threaded Arbor with Cobalt Pilot Bit for 11/16 in. - 1-1/8 in. HOLE DOZER with Carbide Teeth Hole Saws (49-56-7110)
- ITW SHAKEPROOF Lynch Pin 516 x 114 CS ZC (LPZ-312-1250/B)
- KOCH LYNCH PIN ZINCPLTD 0.31in. (4020511)
- MIDWEST FASTENER 1/4" x 1-3/4" Square Wire Lock Pins 6PK (36481)
- SUNBELT Linch Pin 2" x2" x0.5" (A-B1SB7181)
- HERITAGE Lynch Pin, 7/16"x2-1/4", Zinc Yellow (LP-437-2250)
- HERITAGE Lynch Pin, 5/16"x2-1/16", Zinc Yellow (LP-312-2062)
- MIDWEST FASTENER 5/16" x 2-1/2" Round Wire Lock Pins 4PK (36442)
- Itw Shakeproof Lynch Pins