Shop All Wire Rope Lanyards
Itw Shakeproof
Loop with Tab Lanyard, 6 in, 3/64 in Pin Dia., Stainless Steel, Nylon Coated
Mfr # TSS1-046-6000NT/B
Zoro # G000443620
product price: $3.65
/ea
Sold in multiples of 7 for $25.55
$25.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Loop with Tab
- Pin Dia. 3/64 in
- Material Stainless Steel
- Finish Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Itw Shakeproof
- MFR # TSS1-046-6000NT/B
- Zoro # G000443620
- Country of Origin United States
- Category Wire Rope Lanyards
Dimensions
Pin Dia. | 3/64 in |
Length | 6 in |
Details
Item | Lanyard |
Type | Loop with Tab |
Material | Stainless Steel |
Finish | Nylon |
Description
Tethers-Nylon Coated. Tether 3/64 x 6 304SS NY Type 1w/ Tab
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KERR LAKESIDE 1/4"-20 Socket Head Cap Screw, Black Oxide Steel, 2-1/2 in Length, 100 PK (25C250KCS)
- ZORO SELECT Set Screw, AST, M6x1mm, Cup, 6mm, PK100 (M07850.060.0006)
- ZORO SELECT Weld Stud, 1/4"-20, 1.328 in, Bottom Projection, Steel, Black OxideFinish, 100 PK (1LAN5)
- GRIP-RITE 6D 2 in. Finishing Hot-Dipped Galvanized Steel Nail Brad Head 1 lb (6HGF1)
- ITW SHAKEPROOF Tether 364 x 6 304SS NY Type 3 (TSS3-046-6000N/B)
- ITW SHAKEPROOF Loop with Tab Lanyard, 8 in, 3/64 in Pin Dia., Steel, Nylon Coated (TS1-046-8000N-T/B)
- ITW SHAKEPROOF 2 Terminals Lanyard, 8 in, 3/64 in Pin Dia., Stainless Steel, Nylon Coated (TSS3-046-8000N/B)
- ITW SHAKEPROOF Loop with Tab Lanyard, 12 in, 1/16 in Pin Dia., Steel, Nylon Coated (TS1-062-12N-T/B)
- ITW SHAKEPROOF 2 Terminals Lanyard, 6 in, 3/64 in Pin Dia., Steel, Nylon Coated (TS3-046-6000N/B)
- ITW BEE LEITZKE 2 Loops and Tab Lanyard, 12 in, 3/64 in Pin Dia., Galvanized Steel, Nylon Coated, 5 PK (WWG-TS1-046-12N-T)
- ITW BEE LEITZKE 2 Loops Lanyard, 18 in, 3/64 in Pin Dia., Galvanized Steel, Nylon Coated, 10 PK (WWG-TS1-046-18N)
- Itw Shakeproof Wire Rope Lanyards