Shop All Clevis Pins
Itw Shakeproof
Clevis Pin SAE 38 x 106 LCS PL
Mfr # CLPSAE-0375/B
Zoro # G808168510
product price: $0.41
/ea
Sold in multiples of 65 for $26.65
$26.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Clevis Pin Type SAE
- Basic Material Low Carbon Steel
- Material Grade Low Carbon Steel
- Fastener Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Itw Shakeproof
- MFR # CLPSAE-0375/B
- Zoro # G808168510
- Country of Origin United States
- Category Clevis Pins
Dimensions
Pin Dia. | 0.375 in |
Usable Length | 1.06 |
Fastener Length | 1.06 in |
Head Dia. (In.) | 0.5 in |
Details
Pin Item | Clevis Pin |
System of Measurement | Inch |
Clevis Pin Type | SAE |
Basic Material | Low Carbon Steel |
Material Grade | Low Carbon Steel |
Fastener Finish | Plain |
Description
ITW Shakeproof Clevis Pin SAE 38 x 106 Low Carbon Steel Plain ASME B1881 Effective Length 878
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Cotter Pin, Hairpin, 1/32"Dx1/2" L, PK100 (WWG-BPXZ-2302)
- HILLMAN Flat Washer, Fits Bolt Size #8 , Steel Zinc Plated Finish, 10 PK (6447)
- FASTENMASTER FastenMaster 5012560 No.14 x 5 in. Ledgerlok Star Flat Head Steel Structural Screws - Pack of 50 (5012560)
- ZORO SELECT Grade 8, 3/4"-16 Hex Head Cap Screw, Zinc Yellow Steel, 7 in L (N04360.075.0700)
- ITW SHAKEPROOF Clevis Pin 38 x 4 LCS PL (CLP-0375-4000/B)
- ITW SHAKEPROOF Clevis Pin 1/2 x 3 LCS PL (CLP-0500-3000/B)
- ITW SHAKEPROOF Clevis Pin 1/2 x 1-1/4 LCS ZC (CLPZ-0500-1250/B)
- ITW SHAKEPROOF Clevis Pin 5/8 x 2-1/4 LCS ZC (CLPZ-0625-2250/B)
- ITW SHAKEPROOF Clevis Pin 3/4 x 3-1/2 LCS PL (CLP-0750-3500/B)
- ITW SHAKEPROOF Clevis Pin, 5/16" x 2-3/16", LCS PL (CLP-0312-2187/B)
- ZORO SELECT Clevis Pin, Steel, 1/2 in. dia., PK10 (U39798.050.0250)
- Itw Shakeproof Clevis Pins