Shop All Clevis Pins
Itw Shakeproof
Clevis Pin, 5/8" x 4-1/2", Low CSZ, Clear
Mfr # CLPZ-0625-4500/B
Zoro # G9084909
product price: $2.15
/ea
Sold in multiples of 5 for $10.75
$10.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Clevis Pin Type Clevis Pin Standard
- Pin Head Type Flat Head
- Basic Material Low Carbon Steel
- Fastener Finish Zinc Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Itw Shakeproof
- MFR # CLPZ-0625-4500/B
- Zoro # G9084909
- Country of Origin United States
- Category Clevis Pins
Dimensions
Pin Dia. | .625" (5/8) |
Usable Length | 4 17/64 in |
Fastener Length | 4.266" (4-17/64) |
Head Dia. (In.) | .810" |
Details
Pin Item | Clevis Pin |
System of Measurement | Inch |
Clevis Pin Type | Clevis Pin Standard |
Pin Head Type | Flat Head |
Basic Material | Low Carbon Steel |
Fastener Finish | Zinc Clear |
Item | Clevis Pin,5/8" x 4-1/2",Low Carbon Steel Zinc,Clear |
Used With | BP-211 |
Description
Clevis Pin,5/8 In. x 4-1/2 In.,Low Carbon Steel Zinc,Clear
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rivet Nut, 1/4"-20 Thread Size, 0.452 in Flange Dia., 0.406 in L, Steel, 25 PK (CFH2-2520-085T-25)
- G.L. HUYETT Clevis Pin 1-1/2 x 6 MCS PL (CLP-1500-6000)
- ZORO SELECT M2.5-0.45 x 8 mm Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 100 PK (M51300.025.0008)
- ZORO SELECT Wing Nut, 1/4"-20, Zinc Alloy, 37/64 in Ht, 1-1/8 in Max Wing Span, 1000 PK (1414NWA)
- ITW SHAKEPROOF Clevis Pin 38 x 4 SS300 PL (CLPS-0375-4000/B)
- ITW SHAKEPROOF Clevis Pin 5/8 x 1-3/4 LCS ZC (CLPZ-0625-1750/B)
- ITW SHAKEPROOF Clevis Pin 5/8 x 3 LCS ZC (CLPZ-0625-3000/B)
- ITW SHAKEPROOF Clevis Pin, 5/16" x 2-3/16", LCS PL (CLP-0312-2187/B)
- ITW SHAKEPROOF Clevis Pin 1/4 x 5/8 LCS ZC (CLPZ-0250-0625/B)
- ITW SHAKEPROOF Clevis Pin 5/8 x 2 LCS ZC (CLPZ-0625-2000/B)
- ZORO SELECT Clevis Pin, Std, Zinc, 0.375x4 L, PK10 (WWG-CLPZ-199)
- Itw Shakeproof Clevis Pins